Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Metal Detector

Detection Capability
(10-yen coin of the magnitude of the metal) about 70mm, (iron pipe Phi20mm) about 120mm
Dimensions (phi mm)
(Detection head) 140
Power
9V battery (EA758YB over 9V) x1 pieces (optional)
Weight (g)
270 (including the battery)
Overall Length (mm)
390 (When folded 260)
Material
ABS resin
ESCO Part Number
EA760FC-1
Specification
(Detection sensitivity) adjustable
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 87900(EMD-28R) 86973442 169.90 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products