Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

TIG Welding Rod for Stainless Steel

4.12 (24)
Color Identification
Yellow (tan)
AWS Standards
A5.9 ER308 applicable
JIS Standard
Z3321 YS308 applicable
Stick Length (mm)
1000
Color
Silvery white
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Rod Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rod Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 1Pack(1kg) 1 TIG-308 87036013 33.99 SGD
In stock
1 1Pack(1kg) 1 TIG-308 87035995 37.99 SGD
In stock
2.4 1Pack(1kg) 1 TIG-308 87036031 24.99 SGD
In stock
3.2 1Pack(1kg) 1 TIG-308 87036047 23.99 SGD
In stock
1.2 1Pack(1kg) 1 TIG-308 87036004 34.99 SGD
In stock
2 1Pack(1kg) 1 TIG-308 87036022 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 6
2 star 2
1 star 0
Review Rating: 4.12
24 Customer Reviews
The reviews are automatic translation.
Stainless steel welding of muffler etc.
5
From Japan
On 2018-01-22 14:45:24
When it was my first time, I was a bit uneasy about the price, but ... I can weld normally without any problems and this cospa is the best! I have been indebted to you for years.
This review is about item#87036004.
Required items for welding
5
From Japan
On 2018-01-04 15:23:07
I am satisfied with the feeling of use that is not different from what I used before.
This review is about item#87036031.
During welding process
5
From Japan
On 2017-11-30 17:53:45
I will sell them separately at 1 kg, so I think I will increase the thickness of the material.
This review is about item#87035995.
welding
3
From Japan
On 2017-10-02 20:03:16
Purchase only 1 kilos in a hurry as stocks are gone. There is no problem for normal use, COSPA good.
This review is about item#87036004.
welding
4
From Japan
On 2017-09-21 21:17:13
It saved us because it sold in small portions. It became cheap.
This review is about item#87036013.
When welding
5
From Japan
On 2017-08-05 16:51:56
I can use it without problems. It is a very good product. It was good to purchase.
This review is about item#87036031.
Welding of stain round bar and iron round bar
5
From Japan
On 2017-04-11 14:36:07
I usually only weld iron, but this time I bought a stain welding rod because I wanted to weld iron and stain. I worked smoothly as when welding iron. Afterwards, it can be bought in a small amount so it will be saved if you sometimes like sten as me.
This review is about item#87036047.
Used for wireless antenna elements
5
From Japan
On 2016-12-21 15:25:31
I used ST - 03 before, but I found TIG - 308 which is cheap and made of the same material and I would like to use this in the future.
This review is about item#87036022.
Weld test
4
From Japan
On 2016-11-14 15:47:41
I had wanted 2 mm.
This review is about item#87036013.
Tig welding
5
From Japan
On 2016-09-29 16:13:04
Because it was cheap. Next time I would like to try different thickness
This review is about item#87036022.

Related Products