Buy more than* S$200* and get FREE SHIPPING

Analog Tester

4.77 (13)
...see all
Product Options
ADD TO CART
Dimensions (Width W x Height H x Length L) (mm) Low-Frequency Output (dB) DC Current (DCA) AC Voltage (ACV) DC Voltage (DCV) Resistance (omega) Pricision Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H x Length L) (mm) Low-Frequency Output (dB) DC Current (DCA) AC Voltage (ACV) DC Voltage (DCV) Resistance (omega) Pricision Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 10/50/250/500 2.5/10/50/250/500 0-500kohm,x1K,x10 DCV/ACV/DCA/ohm4% 90 1PC 1 TAR-501 86978543 21.41 SGD
In stock
62x95x30 - - - - - - 90 1pc 1 TAR-503 86978561 24.21 SGD
In stock
- -20-+56dB 0-50-250mA 0/15/150/250/500 0/15/150/250/500 - - - 1pc 1 TAR-502 86978552 27.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
usually
3
From Japan
On 2016-04-16 17:00:22
Smaller than was seen in the image, you can not see that it is not over reading glasses.
This review is about item#86978543.
I'm using on the remaining amount confirmation and Dentsu confirmation of batteries. Private in also, even at work, we often use the battery.
5
From Japan
On 2016-03-07 21:47:38
At a glance a lot of the remaining amount of the battery, use the battery, can organize discard the battery, it is a great help, further, by examining the Dentsu, maintenance, repair, and then proceed promptly.
This review is about item#86978543.
Confirmation of the continuity of an automobile wiring
5
From Japan
On 2016-01-13 15:09:48
Inexpensive, assortment also rich, we are very satisfied.
This review is about item#86978543.
Such as you can check the batteries in the worn-out
4
From Japan
On 2015-12-01 22:02:36
Is not a comment about the product, but ... Questions about the ongoing purchase, I feel that does not apply to goods of this kind of personality. Because also buy the same tester, because such talk impossible as long as it does not break. Just because do not buy, I think also how to check the option of. Tester itself, the only user of want a battery of checks Toka continuity check of since it is limited to use is good rather easy to understand. However, since such cases to keep tight usually does not come, it is not good enough that is keep it as it is in a plastic package it was in when you purchased.
This review is about item#86978561.
Simple conduction and voltage check
5
From Japan
On 2015-07-24 08:01:12
Use the simple continuity check at the time of material purchase. If this level, a feeling of use in a compact can be satisfied. For the price, since discovered that being sold cheaply the same thing in the neighborhood hardware store after purchase, it was to star three.
This review is about item#86978543.
Use the car for resistance continuity test
5
From Japan
On 2015-07-10 16:40:58
It is very easy-to-use products.
This review is about item#86978543.
Power check at the time of the electrical component mounting
5
From Japan
On 2015-06-26 15:11:26
There is no particular place to be worried about. We are using steadily.
This review is about item#86978543.
Wiring check of carpenter tools, such as a check of the fluorescent lamp
5
From Japan
On 2015-05-28 20:29:21
Easy to handle with a small than I thought
This review is about item#86978543.
Secondhand car
5
From Japan
On 2015-05-25 10:47:55
Performance seems no problem. It survives because it cost savings
This review is about item#86978543.
Energizing confirmation
5
From Japan
On 2015-02-22 16:32:11
From small things, is a bit of work has been used very convenient.
This review is about item#86978543.

Related Products