Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rated Current (A) Breaking Current (A) Rated Voltage (V) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) Breaking Current (A) Rated Voltage (V) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - diameter 5.2 x 20   1Bag(4PC) 1 MFG 4A 4P 86978927 3.99 SGD
In stock
- - - -   1Bag(4PC) 1 MFG0.5A 4P 86978954 3.99 SGD
In stock
- - - -   1Bag(4PC) 1 MFG1.5A 4P 86978963 3.99 SGD
In stock
4 300 AC250 phi6.35x31.8   1Bag(4PC) 1 250V 4A fuse cans 86978787 2.99 SGD
In stock
2 300 AC250 phi6.35x31.8   1Bag(4PC) 1 250V 2A fuse cans 86978762 2.99 SGD
In stock
- 300 AC250 phi6.35x31.8   1Bag(4PC) 1 250V10A can fuse 86978866 3.99 SGD
In stock
0.5 300 AC250 phi6.35x31.8   1Bag(4PC) 1 250V0.5A can fuse 86978857 2.99 SGD
In stock
0.3 300 AC250 phi6.35x31.8   1Bag(4PC) 1 250V0.3A tube fuse 86978832 2.99 SGD
In stock
7 300 AC250 phi6.35x31.8   1Bag(4PC) 1 250V 7A can fuse 86978814 2.99 SGD
In stock
6 300 AC250 phi6.35x31.8   1Bag(4PC) 1 250V 6A can fuse 86978805 2.99 SGD
In stock
20 300 AC250 phi6.35x31.8   1Bag(4PC) 1 250V20A can fuse 86978884 3.99 SGD
In stock
1 300 AC250 phi6.35x31.8   1Bag(4PC) 1 250V 1A fuse can 86978753 2.99 SGD
In stock
0.4 300 AC250 phi5.2x20   1Bag(4PC) 1 250V0.4A Minikan 4 Hong 86978841 2.99 SGD
In stock
5 300 AC250 phi6.35x31.8   1Bag(4PC) 1 250V 5A fuse cans 86978796 2.99 SGD
In stock
- 300 AC250 phi6.35x31.8   1Bag(4PC) 1 250V15A can fuse 86978875 3.99 SGD
In stock
3 300 AC250 phi6.35x31.8   1Bag(4PC) 1 250V 3A fuse cans 86978771 2.99 SGD
In stock
- 300 AC250 phi5.2x20   1Bag(4PC) 1 250V 10A Minikan 4 Hong 86978744 3.99 SGD
In stock
- - - -   1Bag(4PC) 1 MFG 5A 4P 86978936 3.99 SGD
In stock
- - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(4PC) 1 MFG0.3A 4P 86978945 4.99 SGD
In stock
- - - -   1Bag(4PC) 1 MFG 1A 4P 86978893 3.99 SGD
In stock
- - - -   1Bag(4PC) 1 MFG 3A 4P 86978911 3.99 SGD
In stock
8 300 AC250 phi6.35x31.8   1Bag(4PC) 1 250V 8A can fuse 86978823 2.99 SGD
In stock
- - - -   1Bag(4PC) 1 MFG 2A 4P 86978902 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
Air conditioner Used when replacing fuse in outdoor unit
3
From Japan
On 2018-04-18 19:07:34
I think that it is a product that is easy to use as well as other glass tube fuses. I do not know because it is not compared with other products, but I think that there is no big difference in products.
This review is about item#86978866.
In turnip
5
From Japan
On 2017-12-13 15:17:22
The size of the turnip is 25, but it also helped because it also fits
This review is about item#86978814.
Wiring etc. of electrical equipment
5
From Japan
On 2017-12-09 18:43:08
I always purchase it as a standard product. Since there is no problem in particular, it can be used with confidence
This review is about item#86978796.
HA02 fuse change of turnip
5
From Japan
On 2017-06-16 17:23:06
Although it was a bit long, it was usable, it was cheap so I chose 4 pieces
This review is about item#86978814.
Repair of instruments
5
From Japan
On 2017-05-23 15:54:57
It will be saved if there is a width of a little more ampere. The content was good
This review is about item#86978841.
Fabrication of jumper wire
5
From Japan
On 2017-05-02 14:35:00
I always buy the same thing. I am saved because I can make it with confidence.
This review is about item#86978857.
Fabrication of jumper wire
5
From Japan
On 2017-05-02 08:01:09
I bought the same one last time. I bought a fuse case at the same time. It can be manufactured with peace of mind, so it will be saved.
This review is about item#86978857.
Incorporating materials of products
4
From Japan
On 2017-03-09 08:47:34
I was saved because the small size was not sold to nearby shops.
This review is about item#86978954.
stock
5
From Japan
On 2016-07-26 16:47:55
I purchased it because it is not readily available at other shops. The size chart was also easy to see.
This review is about item#86978875.
I will exchange it when the fuse blows out. A glass tube fuse of 7 A can not be obtained at a general electric shop, so I will keep it.
5
From Japan
On 2016-06-23 08:11:23
I am satisfied with the fuse of the size and capacity as expected.
This review is about item#86978814.

Related Products