Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Height H x Width W x Depth D) (mm) Range Switching Battery life (hours) Batteries Over-range Display Conversion System Allowable Error Polar Display Weight (g) Power Consumption (mW) Dimension (mm) Dimensions (Width W x Height H x Depth D) (mm) Actuation Operating Principle Continuous Opreration Time Battery Life (continuous use) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Height H x Width W x Depth D) (mm) Range Switching Battery life (hours) Batteries Over-range Display Conversion System Allowable Error Polar Display Weight (g) Power Consumption (mW) Dimension (mm) Dimensions (Width W x Height H x Depth D) (mm) Actuation Operating Principle Continuous Opreration Time Battery Life (continuous use) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
109x55x9 Auto (automatic) range - - OL "sign lights - - (- Lit only table shows "") automatic 60 2 - - - - About 150 hours or more -   1PC 1 TDR-201 86982287 -
Discontinued
[x]
- Auto-range (automatic selection) - Two LR44 x (two internal, two included) (DC / AC 600V except however) lit sign - - (- Lit only table shows "") automatic 60 (body) 4 standard 108x56x11 - - Integration method - 70 hours or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KU-1133 86982192 -
Discontinued
[x]
155 x 75 x 29 - - - - - - - 181 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KU-2600 86982201 -
Discontinued
[x]
- Rotary switch - - - Double integration method A / D :: 5 deg C 80% RH below 23 deg C +/- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MODEL-2020 86982244 -
Discontinued
[x]
- - - - - - - (- Lit only sign "") automatic 100 5 - 54x108x12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ODT-30A 86982253 -
Discontinued
[x]
- - - - -1 Or mark "1" is lit - - (- Lit only sign "") automatic About140(include battery) 5(TYP) - 70x126x25 Double integration method - - -   1PC 1 M-830C 86982217 -
Discontinued
[x]
- - - AAA x 2 This (battery is included.) - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TCM-400A 86982262 -
Discontinued
[x]
- Auto / manual range (auto / manual) Continuous available of 70 hours or more - (DC / AC 600V except however) lit sign - - (- Lit only table shows "") automatic 110 4.5 118x78x16mm - - - - -   1PC 1 TDB-401 86982271 -
Discontinued
[x]
105 x 59 x 27 - - - 1 or -1 mark lights - - Auto (- lit sign only) 100 5(TYP) - - Double integral method - - -   1PC 1 TDX-200 86982296 -
Discontinued
[x]
110 x 60 x 9.5 Full auto range - - - - - - About 60 5 - - Double integral method - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MCD-007 86982226 -
Discontinued
[x]
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MCD-008 86982235 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 5
3 star 2
2 star 1
1 star 0
Review Rating: 4.20
15 Customer Reviews
The reviews are automatic translation.
Circuit test.
5
From Japan
On 2017-09-15 23:57:38
It is convenient when you want to investigate a bit. I do not have expert knowledge, so I thought that there was enough this one. There is not such a thing, it is a thing that does not cause loss even if it has one.
This review is about item#86982296.
To the terminal of the battery
2
From Japan
On 2017-06-20 14:51:53
Characters are hard to see. Because it is a color of a similar color, you should change the color ~!
This review is about item#86982217.
For simple voltage / electrification check
3
From Japan
On 2017-06-13 22:23:18
I purchased it for energizing check, but I regret that there was no buzzer sound when energized.
This review is about item#86982217.
household use
4
From Japan
On 2017-01-22 10:18:47
It is small and easy to use, it will be sufficient accuracy for home use. It is light, so it will be unavoidable to move during the measurement.
This review is about item#86982287.
Electrical repair
5
From Japan
On 2016-12-10 19:26:35
I bought it because it was cheap. Compact and easy to use. I think that it is enough if it is not professional.
This review is about item#86982296.
Maintenance of cars
5
From Japan
On 2016-12-03 15:29:53
If the harness is longer, if you do not have to worry about the main body at the time of measurement,
This review is about item#86982296.
A little car maintenance
3
From Japan
On 2016-07-24 23:53:17
I use it for a small maintenance of the car. Because it is small, it is made into an in-vehicle tool. I wish range changeover would be OK.
This review is about item#86982296.
Voltage measurement, energization of battery, ...
5
From Japan
On 2016-07-05 12:09:37
Rough voltage measurement, resistance measurement, energization measurement, it is very convenient even if it is cheap.
This review is about item#86982296.
Car caring
5
From Japan
On 2016-05-11 13:00:25
For cheap, you can use it with multiple functions
This review is about item#86982217.
Work portable
5
From Japan
On 2016-03-24 08:38:10
I am satisfied with the function I was seeking at least. It is easy to use.
This review is about item#86982287.

Related Products