Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Bundle Diameter (phi mm) Tensile Strength (kg) Width (mm) Length (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bundle Diameter (phi mm) Tensile Strength (kg) Width (mm) Length (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 22.2 7.6 150 -   1bag(50pc) 1 RPT-150W50WH 86986532 6.99 SGD
Shipped after 2018-04-23
50 22.2 7.6 200 -   1bag(10pc) 1 RPT-200W10WH 86986557 1.99 SGD
Shipped after 2018-04-25
35 22.2 7.6 150 -   1bag(50pc) 1 RPT-150W50BK 86986523 6.99 SGD
Shipped after 2018-04-23
65 22.2 7.6 250 -   1bag(50pc) 1 RPT-250W50BK 86986602 8.99 SGD
Shipped after 2018-04-23
80 22.2 7.6 300 -   1bag(10pc) 1 RPT-300W10WH 86986636 3.99 SGD
Shipped after 2018-04-23
80 22.2 7.6 300 -   1bag(50pc) 1 RPT-300W50BK 86986645 9.99 SGD
Shipped after 2018-04-23
20 22.2 7.6 100 -   1bag(50pc) 1 PRT-100W50WH 86986462 4.99 SGD
Shipped after 2018-04-23
50 22.2 7.6 200 -   1bag(50pc) 1 RPT-200W50BK 86986566 7.99 SGD
Shipped after 2018-04-23
65 22.2 7.6 250 -   1bag(50pc) 1 RPT-250W50WH 86986611 8.99 SGD
Shipped after 2018-04-23
50 22.2 7.6 200 -   1bag(10pc) 1 RPT-200W10BK 86986541 1.99 SGD
Shipped after 2018-04-23
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PT-110W10WH 86986471 -
Discontinued
[x]
65 22.2 7.6 250 - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 RPT-250W10WH 86986593 2.99 SGD
Shipped after 2018-04-25
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(30pc) 1 PT-110W30WH 86986487 -
Discontinued
[x]
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PT-160W10WH 86986496 1.99 SGD
Shipped after 2018-04-25
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(30pc) 1 PT-168W30WH 86986505 3.99 SGD
Shipped after 2018-04-25
20 22.2 7.6 100 - *[No return] You cannot return this product. For details, see FAQ. 1bag(50pc) 1 RPT-100W50BK 86986514 8.99 SGD
Shipped after 2018-04-23
80 22.2 7.6 300 Black (weather type)   1Bag(10PC) 1 RPT-300W10BK 86986627 2.99 SGD
Shipped after 2018-04-23
80 22.2 7.6 300 White   1Bag(50PC) 1 RPT-300W50WH 86986654 10.99 SGD
Shipped after 2018-04-23
50 22.2 7.6 200 - *[No return] You cannot return this product. For details, see FAQ. 1bag(50pc) 1 RPT-200W50WH 86986575 6.99 SGD
Shipped after 2018-04-23
65 22.2 7.6 250 -   1bag(10pc) 1 RPT-250W10BK 86986584 2.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
To bind the cord of the power tool at the time of storage
5
From Japan
On 2018-03-08 14:44:21
I purchased additional because it is solid and easy to use. It is very convenient to organize codes. It is inexpensive and I am thankful because it contains a lot.
This review is about item#86986602.
Organization of air hose
5
From Japan
On 2018-01-13 20:35:41
I used it for organizing air hose. Since I want to stretch it when I use it, it is saved because it can be removed with one touch. The quantity is just right.
This review is about item#86986627.
Outdoor exhibition
5
From Japan
On 2017-04-17 15:29:01
I am using it to keep banners and gauges to be displayed outdoors. It is good to be able to use it repeatedly.
This review is about item#86986566.
Temporary binding of cables
5
From Japan
On 2016-10-04 17:20:51
I used a binding band that I can use only once, but knowing the existence of repeat Thailand also reduces garbage and is saved.
This review is about item#86986462.
Cable bundle
5
From Japan
On 2015-11-26 14:39:52
Good
This review is about item#86986541.
Temporary stop of wire cable
5
From Japan
On 2015-07-16 17:51:18
Previously I bought a white tie, but a black tie was also necessary so I bought additional. It is convenient to use for both temporary fixation and fixation. The former white tie is susceptible to deterioration outdoors (made from china?) And there are things that will be cut out this time, the manufacturer changed.
This review is about item#86986645.

Related Products