Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Operating Temperature (degree C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature (degree C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
152 1PC 1 DZ-S152J 86987573 4.99 SGD
In stock
119 1pc 1 DZ-S119J 86987546 4.99 SGD
In stock
169 1pc 1 DZ-S169J 86987582 4.99 SGD
In stock
109 1pc 1 DZ-S109J 86987537 4.99 SGD
In stock
139 1pc 1 DZ-S139J 86987564 4.99 SGD
In stock
129 1pc 1 DZ-S129J 86987555 4.99 SGD
In stock
188 1pc 1 DZ-S188J 86987591 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
13 Customer Reviews
The reviews are automatic translation.
Sanyo Electric hot water boiler thermal fuse replacement
5
From Japan
On 2018-03-07 16:11:20
We used it to replace the old fuse of Sanyo Electric, hot water boiler. In the manufacturer (Panasonic), "a part is missing" scoring. We use it without problems.
This review is about item#86987573.
Mounting on the mixer.
5
From Japan
On 2018-02-18 22:25:02
There was not the same product, this time, it was possible to use a substitute item with a different shape without problem.
This review is about item#86987564.
I bought it for replacement because the rice cake maker fuse burned out.
5
From Japan
On 2017-12-23 11:50:29
It began to work normally. I wanted the fuse to be attached with metal fittings (connectors) for connection.
This review is about item#86987546.
Iron repair
5
From Japan
On 2017-11-17 17:06:03
I was able to fix it safely that the manufacturer can not supply the parts due to repair expiration.
This review is about item#86987537.
Temperature fuse was fixed at a binding band to a resistance of 2 KΩ / 5 W and used
5
From Japan
On 2017-04-06 16:45:40
Attention should be paid on the selection of the thermal fuse. Even if you try the 188 ° C product or the 169 ° C product, it is impossible to sense the heat of resistance 2 KΩ / 5 W. As a result of confirming the actual use at 109 ° C., installation completed
This review is about item#86987537.
I used it for a foreign-made electric kettle repair, but my condition was saved at the upper and the lower,
5
From Japan
On 2017-02-09 17:32:59
As for the product, I am satisfied, I would like to order by all means on occasion,
This review is about item#86987591.
Temperature fuse of foot heater (desk work)
5
From Japan
On 2017-01-30 15:15:59
I am saved because it is still cold every day. I repaired the part as soon as it arrived. Thank you.
This review is about item#86987582.
Pot repair
5
From Japan
On 2016-11-30 18:07:27
I got it immediately and it was saved. I look forward to working with you.
This review is about item#86987537.
Electric pot repair
5
From Japan
On 2016-07-02 07:40:31
I wanted to discard it, but I am reviving.
This review is about item#86987573.
It is a thermal fuse of a coffee maker
4
From Japan
On 2016-06-13 21:50:38
Although it was not an element of the specified standards, it is used without problems.
This review is about item#86987582.

Related Products