Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Compatible Range (Outside Diameter)(phi mm) Length (m) Diameter (phi mm) Color Material Shrinking Temperature Start (Degree C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Range (Outside Diameter)(phi mm) Length (m) Diameter (phi mm) Color Material Shrinking Temperature Start (Degree C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8-1.4 2 1.5 Black Polyolefin 70 1PC 1 DZ-TR15/K 86989786 3.99 SGD
In stock
3.2-5.4 2 6 Black Polyolefin 70 1PC 1 DZ-TR60/K 86989865 5.99 SGD
In stock
1.1-1.8 2 2 Black Polyolefin 70 1PC 1 DZ-TR20/K 86989813 4.99 SGD
In stock
1.6-2.7 2 3 Black Polyolefin 70 1PC 1 DZ-TR30/K 86989847 4.99 SGD
In stock
2.1-3.6 2 4 Black Polyolefin 70 1PC 1 DZ-TR40/K 86989856 4.99 SGD
In stock
0.8-1.4 2 1.5 - - 70 1pc 1 DZ-TR15/C 86989777 4.99 SGD
In stock
1.1-1.8 2 2 - - 70 1pc 1 DZ-TR20/C 86989804 4.99 SGD
In stock
1.6-2.7 2 3 - - 70 1pc 1 DZ-TR30/C 86989831 4.99 SGD
In stock
- 0.25 25 - EPDM - 1pc 1 DZ-TV25 86989883 5.99 SGD
In stock
5.2-9.0 2 10 - - 70 1pc 1 DZ-TR100/K 86989761 5.99 SGD
In stock
7.7-14.0 2 15 - - 70 1pc 1 DZ-TR150/K 86989795 8.99 SGD
In stock
10.2-19.0 2 20 - - 70 1pc 1 DZ-TR200/K 86989822 11.99 SGD
In stock
4.2-7.2 2 8 - - 70 1pc 1 DZ-TR80/K 86989874 5.99 SGD
In stock
- 0.2 40 - EPDM - 1pc 1 DZ-TV40 86989892 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
End protection of stainless steel wire
5
From Japan
On 2017-09-24 22:13:35
After cutting the stainless steel wire of 6φ, cut 10 mm shrinkable tube by about 3 cm so as not to disperse the tip, covering 1 mm of 6 mm PVC protection cap, then shrink it with hot air gun. The appearance was also satisfactory.
This review is about item#86989761.
We aim to wire insulation coating of electric circuits.
5
From Japan
On 2017-05-07 16:46:05
Until now it was difficult to identify the size because the store was purchasing with a naked shrinkable tube at the electric parts store in the city, but it is easy to use because it is a case storage item of size display I will.
This review is about item#86989761.
Electrical construction
2
From Japan
On 2017-04-25 09:49:58
The tubes are flat and unusable pictures are rounded, so I think that they will come in that state I think that I will not purchase next time
This review is about item#86989847.
Antenna hull
5
From Japan
On 2017-02-08 17:32:19
It shrank well so it's perfect. There is no particular problem.
This review is about item#86989795.
Wiring work
5
From Japan
On 2016-12-14 17:50:07
It is advantageous and easy to use than a car accessory store. I am fishing and using it.
This review is about item#86989813.
wiring
5
From Japan
On 2016-12-13 13:08:28
I use it for waterproof connection of wiring work. Of course also insulation! It is good to cut it to the length of the place and use it.
This review is about item#86989786.
Meter replacement work
5
From Japan
On 2015-11-19 15:47:53
Easy to use, shrinkage degree is good.
This review is about item#86989874.
Audio connection part
4
From Japan
On 2015-11-13 09:11:56
The price is reasonable, it is used for audio connection related parts, but it is very easy to use. Also, it is helpful to have various colors.
This review is about item#86989856.
Car DIY electrical work
5
From Japan
On 2015-06-08 20:25:20
It is extremely easy to use because it can be cut out by pulling out as much as you want in a plastic case. I also want to repeat.
This review is about item#86989813.

Related Products