Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DZ-006P/2 86991344 1.99 SGD
Shipped after 2018-02-23
Batteries for 006P   1PC 1 DZ-006PS 86991353 2.99 SGD
In stock
Single 3 x 2 Cigars   1PC 1 Cover SW luck UM3X2 86991222 2.99 SGD
In stock
One for single 1 x *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DZ-UMR11 86991362 2.99 SGD
Shipped after 2018-02-23
Single 3 x 2 Cigars   1PC 1 DZ-UMR32 86991414 2.99 SGD
In stock
Single 3 x 4 Cigars *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DZ-UMR34 86991423 6.99 SGD
Shipped after 2018-02-23
Single 4 x 3 Cigars   1PC 1 Cover SW luck UM4X3 86991265 3.99 SGD
In stock
-   1PC 1 Battery case UM4X4 86991335 2.99 SGD
In stock
- *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Battery case UM4X3 86991326 3.99 SGD
Shipped after 2018-02-23
-   1PC 1 Battery case UM4X2 86991317 2.99 SGD
In stock
- *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Battery case UM4X1 86991301 3.99 SGD
Shipped after 2018-02-23
Single 2 x 2 Cigars *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DZ-UMR22 86991396 6.99 SGD
Shipped after 2018-02-23
Single 1 x 2 Cigars   1PC 1 DZ-UMR12 86991371 4.99 SGD
In stock
Single 4 x 2 Cigars   1PC 1 Cover SW luck UM4X2 86991256 2.99 SGD
In stock
Single 3 x for this 3   1PC 1 Battery case UM3X3 86991292 2.99 SGD
In stock
- *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Battery case UM2X3 86991283 -
Discontinued
[x]
Single 3 x 1 Cigars   1PC 1 DZ-UMR31 86991405 2.99 SGD
In stock
Single 3 x 4 Cigars   1PC 1 Cover SW luck UM3X4 86991247 4.99 SGD
In stock
Single 3 x 3 Cigars   1PC 1 Cover SW luck UM3X3 86991231 3.99 SGD
In stock
One for a single 2 x *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DZ-UMR21 86991387 2.99 SGD
Shipped after 2018-02-23
-   1PC 1 Battery case UM1X3 86991274 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Parts of motorized reel for fishing
4
From Japan
On 2017-05-22 20:09:26
Compact, dry battery is firmly held. The price is also reasonable. I think that the spring on the minus side does not have to be strong so far.
This review is about item#86991222.
As an external battery case
4
From Japan
On 2017-05-09 18:39:28
Purchased that AAA battery operated equipment can be used with AA batteries. It is convenient with a power ON / OFF switch. AA batteries should last longer than AA.
This review is about item#86991222.
Maintenance of equipment, as a dummy power supply for check
3
From Japan
On 2017-02-03 17:04:06
Installed and used as a dummy power supply (standard power supply) at the tip side of a certain rotating equipment. Connect resistors in parallel at the root side, connect oscilloscope probes, use forced trigger to log whether there is no problem with rotary contacts. Previously I was using 3.7V lithium rechargeable battery (18650), but since there was no switch in the battery box, I introduced it here as a test. If there is no problem, I will replace them sequentially. The red-black lead pretends to be pretty shy.
This review is about item#86991256.
Power supply of water level detector
5
From Japan
On 2016-08-28 16:55:08
It was good with double-sided tape.
This review is about item#86991405.
Check operation of parts for 12 V etc.
5
From Japan
On 2016-08-17 14:47:20
I connected eight batteries and checked the operation related to the 12V bulb for a motorcycle, the battery case worked normally.
This review is about item#86991335.
Power supply of emotion switching device
5
From Japan
On 2016-03-06 19:08:31
Since there is a cap, it is not necessary to look at the batteries, so it reduces discomfort
This review is about item#86991222.
Create continuity checker
5
From Japan
On 2015-10-28 15:01:36
It was very easy to use.
This review is about item#86991256.
Battery type air pump
5
From Japan
On 2015-09-09 16:48:11
Since the entire battery is covered with a case, corrosion due to water is small
This review is about item#86991222.
Trial production
5
From Japan
On 2015-07-26 08:20:49
The range of application is wide and very OK
This review is about item#86991231.
As a model power supply.
4
From Japan
On 2015-03-06 13:56:12
It is easy to use in terms of price.
This review is about item#86991222.

Related Products