Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions C (mm) Maximum Bundle Diameter (phi mm) Dimensions B (mm) Incombustibility Dimensions D (mm) Bundle Diameter (phi mm) Allowable Temperature (degreeC) Operating Temperature Range (deg C) Dimensions A (mm) UL Standards Dimensions L (mm) Loop Tension Strength Minimum Value(N[kgf]) Type Compatible Tool Minimum bundling Diameter (mm) Dimension T (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Maximum Bundle Diameter (phi mm) Dimensions B (mm) Incombustibility Dimensions D (mm) Bundle Diameter (phi mm) Allowable Temperature (degreeC) Operating Temperature Range (deg C) Dimensions A (mm) UL Standards Dimensions L (mm) Loop Tension Strength Minimum Value(N[kgf]) Type Compatible Tool Minimum bundling Diameter (mm) Dimension T (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 - 9 UL94V-2 8.8 2.0 to a maximum of 70 minimum - -40 to +85 4.8 - 270 225(22.94) - - - 1.5   1Bag(100PC) 1 AB 270-W 86994564 30.99 SGD
In stock
9.5 - 13 UL94V-2 14 8.0 to a maximum of 245 minimum - -40 to +85 8.8 - 820 780(79.54) - - - 1.9   1Bag(25PC) 1 AB 800-W 86994573 73.99 SGD
In stock
3.2 16 4.4 UL94V-2 4.2 1.0 to a maximum of 16 minimum - -40 to +85 2.2 - 80 80(8.16) - - - 1   1Bag(1000PC) 1 AB 80-W 86994591 20.99 SGD
In stock
9.5 - 13.8 UL94V-2 14 152 to a maximum of 330 minimum - -40 to +85 8.9 - 1095 780(79.54) - - - 2.1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 AB 1000-W 86994521 85.99 SGD
Shipped after 2018-01-31
9.5 - 14 UL94V-2 14 152 to a maximum of 405 minimum - -40 to +85 8.9 - 1325 780(79.54) - - - 2.1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 AB 1300-W 86994555 94.99 SGD
Shipped after 2018-03-27
3.2 16 4.4 - 4.2 - -40 - +85 - 2.2 - 80 80.0(8.16) Weather resistant MK8, MK8-LT, MK3, AIR-SP 1.0 1.0   1Bag(100PC) 1 AB 80-W 02482146 2.99 SGD
In stock
3.5 22 4.8 - 4.8 - -40 - +85 - 2.5 - 100 80.0(8.16) Weather resistant MK8, MK8-LT, MK3, AIR-SP 1.0 1.1   1Bag(100PC) 1 AB 100-W 02481972 3.99 SGD
In stock
3.5 22 4.8 - 4.8 - -40 - +85 - 2.5 - 100 80.0(8.16) Weather resistant MK8, MK8-LT, MK3, AIR-SP 1.0 1.1   1Bag(1000PC) 1 AB 100-W 02481981 26.99 SGD
In stock
4.4 36 5.9 - 6.1 - -40 - +85 - 3.5 Compliant 152 133.3(13.60) Weather resistant MK8, MK8-LT, MK3, AIR-SP 1.0 1.2   1Bag(100PC) 1 AB 150-W 02482006 5.99 SGD
In stock
5.5 35 7.5 - 8.5 - -40 - +85 - 4.7 Compliant 158 222.3(22.68) Weather resistant MK8, MK3, AIR-SP, MK9 1.5 1.3   1Bag(100PC) 1 AB 160-W 08038003 -
Discontinued
[x]
4.0 50 5.5 - 6.2 - -40 - +85 - 3.6 Compliant 202 133.3(13.60) Weather resistant MK8, MK3, AIR-SP, MK9 1.5 1.2   1Bag(100PC) 1 AB 190-W 08038012 12.99 SGD
In stock
5.9 50 7.3 - 7.6 - -40 - +85 - 4.6 Compliant 202 225(22.96) Weather resistant MK8, MK8-LT, MK3, AIR-SP 1.5 1.2   1Bag(100PC) 1 AB 200-W 02482024 8.99 SGD
In stock
5.0 65 9.0 - 8.8 - -40 - +85 - 4.8 Compliant 251 266.7(27.21) Weather resistant MK8, MK8-LT, MK3, AIR-SP 1.5 1.5   1Bag(100PC) 1 AB 250-W 02482042 15.99 SGD
In stock
5.0 80 9.0 - 8.8 - -40 - +85 - 4.8 Compliant 301 266.7(27.21) Weather resistant MK8, MK8-LT, MK3, AIR-SP 1.5 1.5   1Bag(100PC) 1 AB 300-W 02482067 22.99 SGD
In stock
6.5 100 10.8 - 13.0 - -40 - +85 - 7.5 Compliant 382 533.4(54.43) Weather resistant MK9, MK11 3.0 1.8   1Bag(50PC) 1 AB 350-W 02482085 21.99 SGD
In stock
6.0 105 8.5 - 8.8 - -40 - +85 - 4.8 Compliant 383 222.3(22.68) Weather resistant MK8, MK3, AIR-SP, MK9, MK9RE-F 2.5 1.5   1Bag(100PC) 1 AB 380-W 02482103 35.99 SGD
In stock
7.6 130 10.6 - 12.5 - -40 - +85 - 7.6 - 460 535(54.59) Weather resistant MK9, MK10 15.0 1.8   1Bag(50PC) 1 AB 450-W 08038021 31.99 SGD
In stock
12.0 145 17.0 - 20.0 - -40 - +85 - 13.0 Compliant 541 1109.9(113.26) Weather resistant MK10 4.0 2.0   1Bag(25PC) 1 AB 550-W 08038037 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 46
4 star 10
3 star 4
2 star 1
1 star 1
Review Rating: 4.60
62 Customer Reviews
The reviews are automatic translation.
I use it in various situations
5
From Japan
On 2018-01-16 16:40:34
As for the cable tie, is this manufacturer the best as well? It is safe insulock. Several kinds from short to long are available. It is not a thing to use right now, but it will be necessary when it says a swear.
This review is about item#2482024.
For motorcycles
5
From Japan
On 2017-12-28 23:03:31
Although you can not use it at ease, it can be used safely with reliable insulation.
This review is about item#2482006.
Unity of electrical construction lines
5
From Japan
On 2017-12-22 17:26:01
Since it is black, it is weather resistant and it is pleased that it can be used for many years.
This review is about item#2482024.
Wiring bundle
3
From Japan
On 2017-12-18 14:45:18
I usually bundle from thin wiring to thick wiring. Sometimes as a stop to climb the exhibition
This review is about item#2482042.
Wiring of motorcycle
5
From Japan
On 2017-09-27 14:06:43
At 150 mm, when connecting the frame and wiring, I used it by two without reaching Bimmy, but in this case it will arrive with one, so I think I will order 200 mm from now.
This review is about item#2482024.
Versatile cohesion
5
From Japan
On 2017-08-29 21:15:39
It is economical and I am very happy because it can be reused repeatedly.
This review is about item#2482024.
maintenance
5
From Japan
On 2017-08-17 10:37:22
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#2482146.
Event site
5
From Japan
On 2017-05-18 20:02:39
Very easy to use, it was a very good product. I think that I want to use by all means from now on.
This review is about item#2482024.
Car maintenance
5
From Japan
On 2017-05-17 23:55:32
I like it because the price is reasonable and convenient.
This review is about item#2482024.
Motorcycle car
5
From Japan
On 2017-05-01 14:29:25
It is as usual. Speaking of Insulock, this is it
This review is about item#2482024.

Related Products