Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Bundle Diameter (phi mm) Color Material Loop Tension Strength Minimum Value(N[kgf]) Dimension T (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Bundle Diameter (phi mm) Color Material Loop Tension Strength Minimum Value(N[kgf]) Dimension T (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.1 7 7 4 296 - - - 180(18.35) 1.3 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 AB300-S 86994686 28.99 SGD
Shipped after 2018-05-11
2.6 4 3.5 1.8 100 Minimum 1.0 over up to 22 Milky white 66 nylon 80(8.16) 1.2   1Bag(100PC) 1 AB100-S-100 86994722 3.99 SGD
In stock
3.9 4.8 4.5 2.5 205 Minimum 1.5 over up to 55 Milky white 66 nylon 80(8.16) 1.1   1Bag(100PC) 1 AB200-S 86994731 13.99 SGD
In stock
4.5 6.1 6.1 3.5 290 - - - 135(13.77) 1.2   1bag(100pc) 1 AB300-XS 86994695 26.99 SGD
In stock
4 6.4 5 2.8 240 - - - 110(11.22) 1.4   1bag(100pc) 1 AB250-S 86994747 19.99 SGD
In stock
4 6.4 5 2.8 330 - - - 110(11.22) 1.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 AB330-S 86994704 28.99 SGD
Shipped after 2018-05-02
4.5 6 6 3.5 370 - - - 135(13.77) 1.2 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 AB350-S 86994713 33.99 SGD
N/A
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Wiring fixing of products
5
From Japan
On 2017-02-13 15:13:51
I purchased AB100 - S - 100. It is handy because it is finished thinner and lighter than the usual 2.5 mm wide product because it is the narrowest width (1.8 mm) on the market.
This review is about item#86994722.
Wiring summary
4
From Japan
On 2016-12-19 16:21:22
Those whose last number is S are thinner than the normal type. I bought it by mistake. I would like to pay attention from the next.
This review is about item#86994747.
When stuffing things
5
From Japan
On 2016-11-21 16:39:50
It is easy to use and strong, so I am satisfied. Just a little expensive.
This review is about item#86994747.

Related Products