Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Caution
Use GalvaLok together if you use it around outdoor zinc plated steel sheet, coast side which has salt damage effect, mountain and snow falling area which has effect of antifreezing agent.
Incombustibility
UL94V-2
Operating Temperature Range (deg C)
-40 to +85
Color
Black
Material
66 Nylon
...see all>
Product Options
ADD TO CART
Loop Tension Strength Minimum Value(N[kgf]) Bundle Diameter (phi mm) Dimension T (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Loop Tension Strength Minimum Value(N[kgf]) Bundle Diameter (phi mm) Dimension T (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
535(54.56) 5.0 to a maximum of 225 minimum 1.9 7.8 10 13 7.6 760 *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 T120L-W 86995212 93.99 SGD
Shipped after 2018-06-29
535(54.56) 15.0 to a maximum of 130 minimum 1.8 7.6 10.6 12.5 7.6 460   1Bag(50PC) 1 T120M-W 86995221 42.99 SGD
In stock
80(8.16) 1.0 to a maximum of 16 minimum 1 3.2 4.4 4.2 2.2 80   1Bag(1000PC) 1 T18S-W 86995282 22.99 SGD
In stock
270(27.53) 1.5 to a maximum of 80 minimum 1.5 5 9 8.8 4.8 301   1Bag(100PC) 1 T60R-W 86995343 22.99 SGD
In stock
535(54.56) 5.0 to a maximum of 75 minimum 1.6 7.7 10.2 13 7.6 300   1Bag(50PC) 1 T120I-W 86995203 29.99 SGD
In stock
535(54.56) 5.0 to a maximum of 55 minimum 1.6 7.7 10 13.2 7.6 225   1Bag(50PC) 1 T120S-W 86995246 26.99 SGD
In stock
80(8.16) 1.5 to a maximum of 55 minimum 1.1 3.9 4.8 4.5 2.5 205   1Bag(100PC) 1 T18L-W 86995255 14.99 SGD
In stock
80(8.16) 1.5 to a maximum of 74 minimum 1.1 3.5 4.8 4.8 2.5 100   1Bag(1000PC) 1 T18R-W-1000 86995273 22.99 SGD
In stock
135(13.77) 1.5 to a maximum of 50 minimum 1.2 4 5.5 6.2 3.6 202   1Bag(100PC) 1 T30L-W 86995291 14.99 SGD
In stock
225(22.94) 2.5 to a maximum of 105 minimum 1.5 6 8.5 8.8 4.8 383   1Bag(100PC) 1 T50L-W 86995325 43.99 SGD
In stock
135(13.77) 1.0 to a maximum of 36 minimum 1.2 4.4 5.9 6.1 3.5 152   1Bag(100PC) 1 T30R-W 86995307 4.99 SGD
In stock
270(27.53) 1.5 to a maximum of 65 minimum 1.5 5 9 8.8 4.8 251   1Bag(100PC) 1 T60S-W 86995352 14.99 SGD
In stock
535(54.56) 3.0 to a maximum of 100 minimum 1.8 7.6 10.6 12.5 7.6 380   1Bag(50PC) 1 T120R-W 86995237 22.99 SGD
In stock
80(8.16) 1.0 to a maximum of 22 minimum 1.2 2.6 4 3.5 1.8 100   1Bag(1000PC) 1 SHT18R-W 86995194 36.99 SGD
In stock
80(8.16) 1.0 to a maximum of 22 minimum 1.1 3.5 4.8 4.8 2.5 100   1Bag(100PC) 1 T18R-W-100 86995264 2.99 SGD
In stock
180(18.35) 1.5 to a maximum of 37 minimum 1.2 4.4 6.4 6.5 3.5 153   1Bag(100PC) 1 T40S-W 86995316 7.99 SGD
In stock
225(22.94) 1.5 to a maximum of 35 minimum 1.3 5.5 7.5 8.5 4.7 158   1Bag(100PC) 1 T50S-W 86995334 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
To organize harness
5
From Japan
On 2018-06-12 16:24:55
Speaking of the nylon rock band, it is exhausted to Hella Man Tighton !! !
This review is about item#86995255.
Car maintenance
5
From Japan
On 2018-03-08 17:25:48
The price was attractive and I bought it. I am doing an activity that is not different from ordinary ones.
This review is about item#86995307.
Bicycle meter installation
3
From Japan
On 2017-11-08 16:40:38
I want you to sell it in 50 sets instead of 100 sets. Most of them are saved, as they are complete. ,,, Please note that this thinness, length will be ordered anywhere! !
This review is about item#86995255.
Boot band
5
From Japan
On 2017-08-31 22:50:48
It was easy to use without fighting. Without permission
This review is about item#86995255.
Bicycle Cycle for Computer Installation
4
From Japan
On 2016-06-30 07:32:03
I used it to attach a cycling computer of a bicycle. The thinness and length are almost the same as those of cycle computer accessories and it is very easy to use. It's necklace compared to a normal model, but I will put up with it because it can be bought cheaper than buying a genuine tie wrap.
This review is about item#86995255.
Organize wiring
5
From Japan
On 2016-01-12 20:42:48
It is sometimes called Hellerman Tighton, so I am satisfied with a highly reliable unity. Also, deadline correspondence · price All are wonderful. We will continue to purchase it.
This review is about item#86995264.

Related Products