Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Loop Tension Strength Minimum Value(N[kgf]) Bundle Diameter (phi mm) Dimension T (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Loop Tension Strength Minimum Value(N[kgf]) Bundle Diameter (phi mm) Dimension T (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135(13.77) 1.5 to a maximum of 50 minimum 1.2 4 5.5 6.2 3.6 202 1Bag(100PC) 1 T30L-HSW 86995404 25.99 SGD
In stock
535(54.56) 3.0 to a maximum of 100 minimum 1.8 7.6 10.6 12.5 7.6 380 1Bag(50PC) 1 T120R-HSW 86995361 36.99 SGD
In stock
270(27.53) 1.5 to a maximum of 65 minimum 1.5 5 9 8.8 4.8 251 1Bag(100PC) 1 T60S-HSW 86995456 24.99 SGD
In stock
270(27.53) 1.5 to a maximum of 80 minimum 1.5 5 9 8.8 4.8 301 1Bag(100PC) 1 T60R-HSW 86995447 34.99 SGD
In stock
80(8.16) 1.0 to a maximum of 22 minimum 1.1 3.5 4.8 4.8 2.5 100 1Bag(1000PC) 1 T18R-HSW 86995386 43.99 SGD
In stock
135(13.77) 1.0 to a maximum of 36 minimum 1.2 4.4 5.9 6.1 3.5 152 1Bag(100PC) 1 T30R-HSW 86995413 11.99 SGD
In stock
80(8.16) 1.5 to a maximum of 55 minimum 1.1 3.9 4.8 4.5 2.5 205 1Bag(100PC) 1 T18L-HSW 86995377 18.99 SGD
In stock
80(8.16) 1.0 to a maximum of 16 minimum 1 3.2 4.4 4.2 2.2 80 1Bag(1000PC) 1 T18S-HSW 86995395 40.99 SGD
In stock
225(22.94) 2.5 to a maximum of 105 minimum 1.5 6 8.5 8.8 4.8 383 1Bag(100PC) 1 T50L-HSW 86995422 57.99 SGD
In stock
225(22.94) 1.5 to a maximum of 50 minimum 1.2 5.9 7.3 7.6 4.6 202 1Bag(100PC) 1 T50R-HSW 86995431 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a locking band for coming off
5
From Japan
On 2017-09-12 23:52:23
It is thin and the lock part is also small, but it is strong and satisfied without color fading.
This review is about item#86995377.
Used to install cycle computer
5
From Japan
On 2017-03-27 21:37:14
I needed a length of more than 150 mm with a width of 2.5 mm but it was not easy to find it but I was in trouble, but I was glad I found it here.
This review is about item#86995377.

Related Products