Buy more than* S$200* and get FREE SHIPPING

Incombustibility
UL94V-2
Operating Temperature Range (deg C)
-40 to +85
Color
White
Material
66 Nylon
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Loop Tension Strength Minimum Value(N[kgf]) Bundle Diameter (phi mm) Dimension T (mm) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Loop Tension Strength Minimum Value(N[kgf]) Bundle Diameter (phi mm) Dimension T (mm) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.8 4.8 383 225(22.94) 2.5 to a maximum of 105 minimum 1.5 6 8.5   1Bag(100PC) 1 T50L 86995806 32.99 SGD
In stock
6.5 3.5 153 180(18.35) 1.5 to a maximum of 37 minimum 1.2 4.4 6.4   1Bag(100PC) 1 T40S 86995797 6.99 SGD
In stock
5 2.8 240 110(11.22) 1.5 to a maximum of 65 minimum 1.4 4 6.4   1Bag(100PC) 1 T25L 86995736 17.99 SGD
In stock
5 2.8 330 110(11.22) 1.5 to a maximum of 95 minimum 1.4 4 6.4   1Bag(100PC) 1 T25LL 86995745 24.99 SGD
In stock
6.2 3.6 202 135(13.77) 1.5 to a maximum of 50 minimum 1.2 4 5.5   1Bag(100PC) 1 T30L 86995754 11.99 SGD
In stock
8.8 4.8 301 270(27.53) 1.5 to a maximum of 80 minimum 1.5 5 9   1Bag(100PC) 1 T60R 86995824 18.99 SGD
In stock
3.5 1.8 100 80(8.16) 1.0 to a maximum of 22 minimum 1.2 2.6 4   1Bag(1000PC) 1 SHT18R 86995657 29.99 SGD
In stock
4.5 2.5 205 80(8.16) 1.5 to a maximum of 55 minimum 1.1 3.9 4.8   1Bag(100PC) 1 T18L 86995711 11.99 SGD
In stock
13 7.6 760 535(54.56) 5.0 to a maximum of 225 minimum 1.9 7.8 10 *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 T120L 86995675 65.99 SGD
Shipped after 2018-02-02
12.5 7.6 460 535(54.56) 15.0 to a maximum of 130 minimum 1.8 7.6 10.6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 T120M 86995684 119.99 SGD
Shipped after 2018-01-29
4.8 2.5 148 80(8.16) 1.5 to a maximum of 35 minimum 1.1 3.5 4.8   1Bag(100PC) 1 T18I 86995702 9.99 SGD
In stock
13 7.6 300 535(54.56) 5.0 to a maximum of 75 minimum 1.6 7.7 10.2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 T120I 86995666 29.99 SGD
Shipped after 2018-01-29
6.1 3.5 290 135(13.77) 1.5 to a maximum of 80 minimum 1.2 4.5 6.1   1Bag(100PC) 1 T30LL 86995763 23.99 SGD
In stock
8.5 4.7 158 225(22.94) 1.5 to a maximum of 35 minimum 1.3 5.5 7.5   1Bag(100PC) 1 T50S 86995815 11.99 SGD
In stock
13.2 7.6 225 535(54.56) 5.0 to a maximum of 55 minimum 1.6 7.7 10   1Bag(50PC) 1 T120S 86995693 20.99 SGD
In stock
4.2 2.2 80 80(8.16) 1.0 to a maximum of 16 minimum 1 3.2 4.4   1Bag(1000PC) 1 T18S 86995727 18.99 SGD
In stock
6 3.5 370 135(13.77) 1.5 to a maximum of 105 minimum 1.2 4.5 6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 T30XL 86995772 31.99 SGD
Shipped after 2018-02-02
7 4 296 180(18.35) 1.5 to a maximum of 75 minimum 1.3 5.1 7 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 T40I 86995781 42.99 SGD
Shipped after 2018-01-29
8.8 4.8 251 270(27.53) 1.5 to a maximum of 65 minimum 1.5 5 9   1Bag(100PC) 1 T60S 86995833 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cable bundle
5
From Japan
On 2016-01-12 15:23:35
I can use it normally. There is enough strength. It is a bargain in large packs.
This review is about item#86995727.

Related Products