Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Loop Tension Strength Minimum Value(N[kgf]) Bundle Diameter (phi mm) Dimension T (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Loop Tension Strength Minimum Value(N[kgf]) Bundle Diameter (phi mm) Dimension T (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135(13.77) 1.0 to a maximum of 36 minimum 1.2 4.4 5.9 6.1 3.5 152 Red   1Bag(100PC) 1 T30R-RED 86997346 7.99 SGD
In stock
80(8.16) 1.0 to a maximum of 22 minimum 1.1 3.5 4.8 4.8 2.5 100 Red   1Bag(1000PC) 1 T18R-RED 86997224 36.99 SGD
In stock
225(22.94) 1.5 to a maximum of 50 minimum 1.2 5.9 7.3 7.6 4.6 202 Red   1Bag(100PC) 1 T50R-RED 86997425 20.99 SGD
In stock
225(22.94) 1.5 to a maximum of 50 minimum 1.2 5.9 7.3 7.6 4.6 202 Yellow   1Bag(100PC) 1 T50R-YLW 86997434 20.99 SGD
In stock
270(27.53) 1.5 to a maximum of 80 minimum 1.5 5 9 8.8 4.8 301 Red *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 T60R-RED 86997461 49.99 SGD
Shipped after 2018-01-25
135(13.77) 1.5 to a maximum of 50 minimum 1.2 4 5.5 6.2 3.6 202 Blue   1Bag(100PC) 1 T30L-BLU 86997285 21.99 SGD
In stock
225(22.94) 2.5 to a maximum of 105 minimum 1.5 6 8.5 8.8 4.8 383 Yellow *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 T50L-YLW 86997391 58.99 SGD
Shipped after 2018-01-24
225(22.94) 1.5 to a maximum of 50 minimum 1.2 5.9 7.3 7.6 4.6 202 Blue   1Bag(100PC) 1 T50R-BLU 86997407 20.99 SGD
In stock
225(22.94) 1.5 to a maximum of 50 minimum 1.2 5.9 7.3 7.6 4.6 202 Green   1Bag(100PC) 1 T50R-GRN 86997416 20.99 SGD
In stock
270(27.53) 1.5 to a maximum of 80 minimum 1.5 5 9 8.8 4.8 301 Green   1Bag(100PC) 1 T60R-GRN 86997452 34.99 SGD
In stock
270(27.53) 1.5 to a maximum of 65 minimum 1.5 5 9 8.8 4.8 251 Red *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 T60S-RED 86997504 28.99 SGD
Shipped after 2018-01-25
135(13.77) 1.5 to a maximum of 50 minimum 1.2 4 5.5 6.2 3.6 202 Yellow   1Bag(100PC) 1 T30L-YLW 86997312 21.99 SGD
In stock
225(22.94) 2.5 to a maximum of 105 minimum 1.5 6 8.5 8.8 4.8 383 Blue *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 T50L-BLU 86997364 58.99 SGD
Shipped after 2018-01-25
225(22.94) 2.5 to a maximum of 105 minimum 1.5 6 8.5 8.8 4.8 383 Green *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 T50L-GRN 86997373 58.99 SGD
Shipped after 2018-01-25
270(27.53) 1.5 to a maximum of 80 minimum 1.5 5 9 8.8 4.8 301 Yellow *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 T60R-YLW 86997477 49.99 SGD
Shipped after 2018-01-24
270(27.53) 1.5 to a maximum of 65 minimum 1.5 5 9 8.8 4.8 251 Blue   1Bag(100PC) 1 T60S-BLU 86997486 29.99 SGD
In stock
270(27.53) 1.5 to a maximum of 65 minimum 1.5 5 9 8.8 4.8 251 Green *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 T60S-GRN 86997495 35.99 SGD
Shipped after 2018-01-25
80(8.16) 1.0 to a maximum of 16 minimum 1 3.2 4.4 4.2 2.2 80 Yellow *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 T18S-YLW 86997276 51.99 SGD
Shipped after 2018-01-24
225(22.94) 2.5 to a maximum of 105 minimum 1.5 6 8.5 8.8 4.8 383 Red *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 T50L-RED 86997382 58.99 SGD
Shipped after 2018-01-25
270(27.53) 1.5 to a maximum of 65 minimum 1.5 5 9 8.8 4.8 251 Yellow *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 T60S-YLW 86997513 35.99 SGD
Shipped after 2018-01-31
270(27.53) 1.5 to a maximum of 80 minimum 1.5 5 9 8.8 4.8 301 Blue   1Bag(100PC) 1 T60R-BLU 86997443 34.99 SGD
In stock
80(8.16) 1.0 to a maximum of 22 minimum 1.1 3.5 4.8 4.8 2.5 100 Blue   1Bag(1000PC) 1 T18R-BLU 86997206 36.99 SGD
In stock
80(8.16) 1.0 to a maximum of 22 minimum 1.1 3.5 4.8 4.8 2.5 100 Yellow   1Bag(1000PC) 1 T18R-YLW 86997233 36.99 SGD
In stock
80(8.16) 1.0 to a maximum of 16 minimum 1 3.2 4.4 4.2 2.2 80 Red   1Bag(1000PC) 1 T18S-RED 86997267 30.99 SGD
Shipped after 2018-01-24
135(13.77) 1.0 to a maximum of 36 minimum 1.2 4.4 5.9 6.1 3.5 152 Green   1Bag(100PC) 1 T30R-GRN 86997337 7.99 SGD
In stock
135(13.77) 1.0 to a maximum of 36 minimum 1.2 4.4 5.9 6.1 3.5 152 Yellow   1Bag(100PC) 1 T30R-YLW 86997355 6.99 SGD
In stock
80(8.16) 1.0 to a maximum of 16 minimum 1 3.2 4.4 4.2 2.2 80 Green *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 T18S-GRN 86997251 47.99 SGD
Shipped after 2018-01-24
135(13.77) 1.0 to a maximum of 36 minimum 1.2 4.4 5.9 6.1 3.5 152 Blue   1Bag(100PC) 1 T30R-BLU 86997321 6.99 SGD
In stock
80(8.16) 1.0 to a maximum of 22 minimum 1.1 3.5 4.8 4.8 2.5 100 Green   1Bag(1000PC) 1 T18R-GRN 86997215 36.99 SGD
In stock
80(8.16) 1.0 to a maximum of 16 minimum 1 3.2 4.4 4.2 2.2 80 Blue   1Bag(1000PC) 1 T18S-BLU 86997242 30.99 SGD
In stock
135(13.77) 1.5 to a maximum of 50 minimum 1.2 4 5.5 6.2 3.6 202 Green   1Bag(100PC) 1 T30L-GRN 86997294 21.99 SGD
In stock
135(13.77) 1.5 to a maximum of 50 minimum 1.2 4 5.5 6.2 3.6 202 Red   1Bag(100PC) 1 T30L-RED 86997303 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Manage files by customer
4
From Japan
On 2017-03-08 19:33:15
There was no problem in use, I was looking for management of customers by coloring, but I was in trouble, it was good to purchase
This review is about item#86997355.
During machine maintenance
3
From Japan
On 2016-05-26 08:26:54
I want all of 100 bags to be sold in 1000 bags I do not need
This review is about item#86997285.
Wiring fixing of in-vehicle device
5
From Japan
On 2015-12-04 14:46:42
Compared with general black ones, I had anxiety about the mechanical strength of colored products, but there was no problem at all on the product data and the feeling actually used. It is very convenient because it is distinguished from other wiring so I would like to use it in the future. After that, it will be extremely helpful if there is a stock that can respond to a bit more purchase.
This review is about item#86997321.
For identification of similar items
5
From Japan
On 2015-02-09 13:14:57
It is used for identifying the table of a concrete testing machine to be used outdoors and its testing machine. Because it is a similar product, it is identified with three color ties, blue, green and red. Because it is used for five to ten years, there is a possibility of peeling off in the case of paint, and we used Hellerman Tighton of peace of mind.
This review is about item#86997321.
Fastening of electric wire
5
From Japan
On 2014-11-17 13:31:40
If you want to fix the type of wire separately, you can color-coded and convenient. There is no problem with the function of binding. I think that it is even better if there is a colored binding band which can be used for outdoor by basically being for indoor use.
This review is about item#86997321.

Related Products