Buy more than* S$200* and get FREE SHIPPING

Hanging Name Tag

4.00 (1)
Caution
Oxygen index : 22% or more
Loop Tension Strength Minimum Value(N[kgf])
49(5.00)
Incombustibility
UL94V-2
Operating Temperature Range (deg C)
-40 to +85
Color
White
Material
66 Nylon
...see all
Product Options
ADD TO CART
Bundle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bundle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.0 to a maximum of 45 minimum 1Bag(100PC) 1 SMF180 86999087 27.27 SGD
In stock
5.0 to a maximum of 20 minimum 1Bag(100PC) 1 SMF100 86999071 22.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For recognizing connectors when repairing equipment
4
From Japan
On 2015-10-04 14:38:40
When repairing equipment, you may have to remove a large number of connectors. Previously, I used the connector number in the price tag with wire, but I can reuse it by using this. I write the connector number with the tuck seal and pasted it on the writing part of the line name tag. Because I have a lot of quantity, I would like to sell a few smaller items. In SMF 100 also personal use, it is a little big, so I am glad if there are about half of the written parts.
This review is about item#86999071.

Related Products