Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Incombustibility
UL94V-2
Operating Temperature Range (deg C)
-40-+85
Color
Milky white
Material
66 nylon
...see all>
Product Options
ADD TO CART
Dimension H (mm) Using Cable Tie Compatible Screw Dimensions B (mm) Dimension D (phi mm) Dimension F (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Using Cable Tie Compatible Screw Dimensions B (mm) Dimension D (phi mm) Dimension F (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.3 Until the T18 type M3 8 3.1 2.7 12.8 1Bag(100PC) 1 MB1 86999211 19.99 SGD
In stock
3.2 T60 to type M4 12.5 4.8 5 21 1Bag(100PC) 1 MB2 86999227 27.99 SGD
Shipped after 2018-05-11
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2015-10-12 14:38:52
I used it for wiring and piping construction around the machine. I think that it is a good product.
This review is about item#86999227.
Wiring bundle
5
From Japan
On 2015-06-18 17:12:30
As expected it is Tighton, durability is also well satisfied.
This review is about item#86999227.

Related Products