Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Loop Tension Strength Minimum Value(N[kgf])
222.3(22.67)
Incombustibility
UL94V-2
Dimension T (mm)
1.2
Dimensions C (mm)
7.8
Dimensions B (mm)
19
Dimensions D (mm)
11
Dimensions A (mm)
7.4
Operating Temperature Range (deg C)
-40-+85
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250 1bag(100pc) 1 RF250-RED 87002745 31.99 SGD
In stock
250 1bag(100pc) 1 RF250-YLW 87002754 31.99 SGD
In stock
250 1bag(100pc) 1 RF250-BLU 87002684 31.99 SGD
In stock
140 1bag(100pc) 1 RF140-N 87002675 14.99 SGD
In stock
250 1bag(100pc) 1 RF250-GRN 87002693 31.99 SGD
In stock
250 1bag(100pc) 1 RF250-N 87002711 27.99 SGD
In stock
ADD TO CART

Related Products