Buy more than* S$200* and get FREE SHIPPING

Loop Tension Strength Minimum Value(N[kgf])
225(22.94)
Incombustibility
UL94V-2
Dimension T (mm)
1.5
Dimensions C (mm)
6
Dimensions B (mm)
8.3
Dimensions D (mm)
8
Dimensions A (mm)
4.6
Operating Temperature Range (deg C)
-40-+85
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 RELK2M 87002781 26.99 SGD
Shipped after 2018-05-29
200 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 RELK2R 87002797 18.99 SGD
Shipped after 2018-05-29
350 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 RELK2L 87002772 57.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products