Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bathroom Ventilation Drying Heater

Caution
* Opening work for the power cord may be required.* 24-hour ventilation will be the same airflow as ventilation(weak).
Adaptation
Conventional method of construction: 1 square meters or less / unit Bus: 1.5 square meters or less
Remote Controller
Wireless remote control (life waterproof)
Air Flow (m3/h)
[Dry] circulation :( strong) 300/300, (weak) 200/200 [preliminary heating circulation :( strong) 300/300, (weak) 200/200 [bathing heating circulation :( strong) 100/100, (weak) 100/100 [cool breeze circulation: 300/300, (weak) 200/200
Ventilation Wind Volume (m3/hour)
[Dry] (strong) 145/145, (weak) 145/145 [cool breeze (strong) 145/145, (weak) 80/75 [ventilation] (strong) 145/145, (weak) 80/75
Possible Attachment Dimensions (mm)
[Opening] (square hole) Phi100 over Phi250 / 100x100 over 250x480
Heater Type
Graphite heater (600Wx2 this = 1200W)
Noise Level (dB)
[Dry] (strong) 48/48, (weak) 44/44 [preliminary heating (strong) 47/47, (weak) 38/38 [bathing heating (strong) 25/25, (weak) 25/25 [cool breeze (strong) 48/48, (weak) 38/38 [ventilation] (strong) 44/44, (weak) 28/28
Opening Dimension (mm)
[New] (round hole) Phi100 over Phi250
Body Weight (kg)
About 7
Dimensions (Height H x Width W x Depth D) (mm)
303x536x241
Rated Voltage (V)
AC100(50/60Hz)
Power Consumption (W)
[Dry] (strong) 1250/1255, (weak) 1235/1240 [preliminary heating (strong) 1225/1225, (weak) 1210/1210 [bathing heating (strong) 1205/1205, (weak) 605/605 , [cool breeze (strong) 48/55, (weak) 28/28 [ventilation] (strong) 27/33, (weak) 20/20
Type
Wall mounting type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BF-861RX 86994241 -
Discontinued
[x]
ADD TO CART

Related Products