Buy more than* S$200* and get FREE SHIPPING

Octagonal Cap G5201

5.00 (1)
Caution
* Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
Hat type in pursuit of comfort and workability. It is used in many light workshop.
Fabric
Shamiran
Head Circumference (cm)
62
Adjustment Method
(Back) hook and loop fastener
Mixing Ratio (%)
Polyester 60, Cotton 40
Type
Coolness, breathability, lightweight, antistatic, I washable
Size
Free
Color
White
Material
(Saliva) polyethylene core, (Cape) mesh, (parietal) heaven mesh
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G5201 60822097 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wearing on delivery
5
From Japan
On 2016-11-17 15:40:45
It is satisfying because it is easy to wear and remove for wearing only when delivered to a specific company.
This review is about item#60822097.

Related Products