Buy more than* S$200* and get FREE SHIPPING

Octagonal Cap

4.00 (2)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
Hat type in pursuit of comfort and workability. It is used in many light workshop.
Fabric
Shamiran
Head Circumference (cm)
62
Material
(Saliva) Oshin, (Cape) mesh, (parietal) heaven mesh
...see all>
Product Options
ADD TO CART
Adjustment Method Mixing Ratio (%) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adjustment Method Mixing Ratio (%) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Back) Magic tape 65 polyester, 35 cotton, Shamiran One Size Fits All White 1PC 1 G5210 60822106 25.06 SGD
In stock
(Behind) Magic tape 60 polyester, cotton 40 One-size-fits-all Green 1PC 1 G5024 60822124 25.35 SGD
In stock
(Behind) Magic tape 60 polyester, cotton 40 One-size-fits-all Saxe blue 1PC 1 G5023 60822115 25.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Prevention of contamination by foreign matter during food related work
3
From Japan
On 2016-09-26 11:48:01
We use it in the summer so the hat is light and the head does not steak, so we are saving. After several washings, the joint between the net and the hat came to me, and a hole was made. It seems that losing hits on quality. It is a shame award ↓ I like the goods themselves.
This review is about item#60822106.
Working in quasi-clean room
5
From Japan
On 2015-05-13 15:20:37
Evaluation by the user is good, such as being lighter and not steamable, compared to the one used conventionally. It is good to have something a little darker for precision parts manufacturing industry.
This review is about item#60822115.

Related Products