Buy more than* S$200* and get FREE SHIPPING

Clean Room Cap G5003

3.60 (5)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
Hat type in pursuit of comfort and workability. It is used in many light workshop.
Fabric
Twill
Color
White
Material
(Saliva) polyethylene core, (Cape) mesh, (parietal) heaven mesh
Specification
Antibacterial treatment and antielectricity
...see all>
Product Options
ADD TO CART
Head Circumference (cm) Mixing Ratio (%) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Circumference (cm) Mixing Ratio (%) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 65 polyester, 35 cotton M 1PC 1 G5003 60822334 21.99 SGD
In stock
64 65 polyester, cotton 35 3L 1PC 1 G5003 60822361 23.99 SGD
In stock
62 65 polyester, 35 cotton LL 1PC 1 G5003 60822352 22.99 SGD
In stock
60 65 polyester, 35 cotton L 1PC 1 G5003 60822343 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Used for work of food factory
3
From Japan
On 2016-10-26 17:28:04
Since L size of the same part number is small, I purchased LL size.
This review is about item#60822352.
Prevent hair contamination during filling
4
From Japan
On 2016-09-29 17:03:38
If there is something a bit more pricey, size and color variations, I think that there is a degree of use besides the food site.
This review is about item#60822343.
Inspection
4
From Japan
On 2015-06-23 14:52:19
I like the mesh on the purchase head to counter the inclusion of hair
This review is about item#60822334.
Factory work
4
From Japan
On 2015-04-21 10:41:34
very good. I want not only white but also color.
This review is about item#60822334.
I wear it during food processing
3
From Japan
On 2014-01-12 15:38:52
Just right size and easy to wear
This review is about item#60822334.

Related Products