Buy more than* S$200* and get FREE SHIPPING

Factory Cap FH5230

3.00 (2)
Caution
* Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
Hat type in pursuit of comfort and workability. It is used in many light workshop.
Fabric
Poplin
Head Circumference (cm)
64
Adjustment Method
(Behind) snap button closure
Mixing Ratio (%)
Polyester 65, Cotton 35
Type
Antibacterial, antistatic, I washable
Size
Free
Color
White
Material
(Saliva) Oshin, (Cape) mesh
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FH5230 60822167 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
During packaging work
2
From Japan
On 2017-02-28 17:56:45
I would like to attach rubber to the hem of Mesh Cape. Since the hair hangs as it is, I want it to be shaped like squeezing with rubber so that the hair does not come out.
This review is about item#60822167.
When working inside a food factory
4
From Japan
On 2013-12-05 18:39:30
The size of the head is each person. I think that size adjustment is easy. However, although it has become "Velcro" with Velcro, it is not attached, so be careful. It seems to be strong for washing, and the price is also affordable. I will also buy it next time.
This review is about item#60822167.

Related Products