Buy more than* S$200* and get FREE SHIPPING

Octagonal Cap FH5180

Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
Hat type in pursuit of comfort and workability. It is used in many light workshop.
Fabric
Twill (fresh area processing)
Head Circumference (cm)
62
Adjustment Method
(Back) Magic tape
Mixing Ratio (%)
65 polyester, 35 cotton
Type
Antibacterial, antistatic
Size
One Size Fits All
Color
White
Material
(Saliva) polyethylene core, (parietal) heaven mesh
Specification
Antibacterial treatment and antielectricity
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FH5180 60822194 24.99 SGD
In stock
ADD TO CART

Related Products