Buy more than* S$200* and get FREE SHIPPING

Mesh Cap FA5198

4.00 (1)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
Hat type in pursuit of comfort and workability. It is used in many light workshop.
Fabric
Poplin (fresh area processing)
Head Circumference (cm)
72
Adjustment Method
(Back) Rubber case expression
Mixing Ratio (%)
65 polyester, 35 cotton
Type
Antibacterial, anti-static, I wash
Size
One Size Fits All
Color
White
Material
(Saliva) Oshin, (ears) mesh (coarse)
Specification
Antibacterial treatment, antielectricity, and washable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FA5198 60822544 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Transportation work of food hygiene products
4
From Japan
On 2017-02-04 15:27:08
Even when it suffers very lightly than I expected, it will stretch well so it can be easily covered. Although I am not washing yet, I am allowed to do the laundry but I do not know the number of times.
This review is about item#60822544.

Related Products