Buy more than* S$200* and get FREE SHIPPING

Mesh Cap FA5176

Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
Hat type in pursuit of comfort and workability. It is used in many light workshop.
Fabric
Poplin (fresh area processing)
Head Circumference (cm)
72
Adjustment Method
(Back) Rubber case expression
Mixing Ratio (%)
65 polyester, 35 cotton
Size
One Size Fits All
Color
White
Material
(Saliva) Oshin, (ears) mesh (coarse)
Specification
Antibacterial treatment, antielectricity, and washable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FA5176 60822553 18.99 SGD
In stock
ADD TO CART

Related Products