Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hair Net G5077

4.00 (1)
Caution
* Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
Use a hair net together in a cap or a hood to prevent falling out hairs more severely.
Fabric
Nylon half
Adjustment Method
(Rear) rubber purse formula
Mixing Ratio (%)
100% polyester
Type
Stretch
Size
Free
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10Sheet) 1 G5077 60822921 98.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
During meal service
4
From Japan
On 2018-04-17 15:36:39
You can be relieved with a fine net. The point where laundry is possible is also good However, the price is higher than other stores. I expect price down
This review is about item#60822921.

Related Products