Buy more than* S$200* and get FREE SHIPPING

Masker, Polyethylene Tape And Film

4.30 (10)
Caution
Do not attach to human body, stone like a marble stone, and PVC products. Do not use for cure of a car., Do not attach to human body, stone like a marble stone, and PVC products. Do not use for cure of a car.
Materials (tape)
Polyethylene cross acrylic tape
Finishing Width (mm)
about 100
Material (Sheet)
Corona treated polyethylene
Tape Color
Green
Tape Width (mm)
16
Length (m)
25
Thickness (mm)
0.01
...see all>
Product Options
ADD TO CART
Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
550 1Roll 1 550mmx25m 87143935 4.34 SGD
In stock
1100 1Roll 1 1100mmx25m 87143944 6.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Painting
3
From Japan
On 2017-08-20 14:59:13
I tried to use it, it is totally normal, and it does not differ from the products of other companies.
This review is about item#87143935.
Painting
5
From Japan
On 2017-06-24 23:48:55
It is cheaper than selling at home center and it is saved. I use it without worrying about the product.
This review is about item#87143944.
When remodeling at the store Store repair etc. Dust curing
5
From Japan
On 2017-04-22 18:52:05
Weak bond strength is optimum and it can be used even if it is pasted on a cross-finished surface. On the painted surface such as the window frame, the paint film was sometimes peeled rarely.
This review is about item#87143944.
Cleaning of engine room
5
From Japan
On 2017-03-09 12:25:15
It is useful for curing the exterior part and windshield by using the engine room during cleaning. Work can be done without heart without cleaning solution.
This review is about item#87143935.
With the cover of the paint
4
From Japan
On 2017-01-26 19:08:13
I'm not saying great satisfaction! I am satisfied as it is. On the contrary, how about a review about this thing?
This review is about item#87143935.
Painting
5
From Japan
On 2016-11-19 18:45:50
At first it was thin, I thought it was poor, but it was easy to cut and I was satisfied.
This review is about item#87143935.
Curing work window
2
From Japan
On 2016-08-03 08:42:45
Although it is cheap and cost performance is good, it is slightly peelable, so it is better to have a little adhesive strength
This review is about item#87143944.
Painting
4
From Japan
On 2016-05-08 22:06:25
It was cheap but it worked properly. Next time we may buy big size as well.
This review is about item#87143935.
for work
5
From Japan
On 2016-04-26 16:21:52
I will purchase it in the future because the price is also cheap and it is easy to use goods.
This review is about item#87143935.
Used for cleaning work
5
From Japan
On 2015-01-21 16:02:05
I always use it, because there is also a length, it is convenient to use as a cover for places you do not want to dirty.
This review is about item#87143944.

Related Products