Buy more than* S$200* and get FREE SHIPPING

Air Refresher, Resesh EX, Green Herbs

5.00 (1)
Purpose
Deodorant smell drifting in space, clothing, and textiles (such as sweat, tobacco, food, and pet). Eradication of cloth product.
Scent
Green herbs
pH
Neutral
Ingredients
Amphoteric surfactants, green tea extract, disinfectant, perfume, ethanol
...see all
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body 1PC(370mL) 1 - 87015311 -
Discontinued
[x]
Refill 1PC(320mL) 1 - 87015327 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Since the car sales, car delivery before!
5
From Japan
On 2014-12-05 17:06:09
Aroma is natural, we have gotten a good reputation. The thing smell is tight, maybe not suitable so much ... So easy task, it has helped us.
This review is about item#87015311.

Related Products