Buy more than* S$200* and get FREE SHIPPING

Single row deep groove ball bearing 6200 Series Double Shielded

JIS Grade
0
...see all>
Product Options
ADD TO CART
Basic Dynamic Rating Load C (N) Standard Static Rating Load Co (N) Limit Rotation Speed (min-1[r.p.m]) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Basic Dynamic Rating Load C (N) Standard Static Rating Load Co (N) Limit Rotation Speed (min-1[r.p.m]) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27000 15300 10000 35 17 72 290 1pc 1 6207-2Z 87018522 13.99 SGD
Shipped after 2018-04-27
101000 73500 4300 90 30 160 2150 1pc 1 6218-2Z 87018854 109.99 SGD
Shipped after 2018-04-26
127000 93000 3800 100 34 180 3150 1pc 1 6220-2Z 87018906 169.99 SGD
Shipped after 2018-04-26
13500 6550 17000 20 14 47 110 1pc 1 6204-2Z 87018434 9.99 SGD
Shipped after 2018-04-27
35100 21600 8500 45 19 85 410 1pc 1 6209-2Z 87018583 26.99 SGD
Shipped after 2018-04-26
9950 4750 19000 17 12 40 65 1pc 1 6203-2Z 87018407 7.99 SGD
Shipped after 2018-04-27
46200 29000 7000 55 21 100 610 1pc 1 6211-2Z 87018644 36.99 SGD
Shipped after 2018-04-26
68900 49000 5300 75 25 130 1200 1pc 1 6215-2Z 87018766 64.99 SGD
Shipped after 2018-04-26
72800 55000 4800 80 26 140 1400 1pc 1 6216-2Z 87018793 71.99 SGD
Shipped after 2018-04-26
8060 3750 22000 15 11 35 45 1pc 1 6202-2Z 87018373 7.99 SGD
Shipped after 2018-04-27
14800 7800 14000 25 15 52 130 1pc 1 6205-2Z 87018461 9.99 SGD
Shipped after 2018-04-26
58500 40500 6000 65 23 120 990 1pc 1 6213-2Z 87018705 52.99 SGD
Shipped after 2018-04-26
5400 2360 28000 10 9 30 32 1pc 1 6200-2Z 87018312 6.99 SGD
Shipped after 2018-04-26
37100 23200 8000 50 20 90 460 1pc 1 6210-2Z 87018617 30.99 SGD
Shipped after 2018-04-26
87100 64000 4500 85 28 150 1800 1pc 1 6217-2Z 87018827 94.99 SGD
Shipped after 2018-04-26
20300 11200 12000 30 16 62 200 1pc 1 6206-2Z 87018495 12.99 SGD
Shipped after 2018-04-26
32500 19000 9000 40 18 80 370 1pc 1 6208-2Z 87018556 22.99 SGD
Shipped after 2018-04-26
55300 36000 6300 60 22 110 780 1pc 1 6212-2Z 87018671 43.99 SGD
Shipped after 2018-04-26
63700 45000 5600 70 24 125 1100 1pc 1 6214-2Z 87018732 61.99 SGD
Shipped after 2018-04-26
7280 3100 26000 12 10 32 37 1pc 1 6201-2Z 87018346 6.99 SGD
Shipped after 2018-04-26
114000 81500 4000 95 32 170 2600 1pc 1 6219-2Z 87018881 159.99 SGD
Shipped after 2018-04-26
ADD TO CART