Buy more than* S$200* and get FREE SHIPPING

Aluminum Stair Thread

4.00 (5)
Overall Length (mm)
2000
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown   1Set(5PC) 1 D-112T 02124632 139.99 SGD
In stock
Ash   1PC 1 D-112T 58848605 -
Discontinued
[x]
Brown *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D-112T 58848587 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Non-slip replacement of outdoor stairs
5
From Japan
On 2017-02-27 17:23:48
There was no problem for products, packaging, delivery. Thank you very much.
This review is about item#2124648.
Anti-slip when carpet is spread on wooden stairs
5
From Japan
On 2016-04-30 23:30:41
Since the tire can be removed and fixed, the finish is beautiful. Good cost performance.
This review is about item#02124632.
Staircase slip
1
From Japan
On 2016-02-16 12:32:06
There were scratches on most goods with many scratches on products. Some deformations other than scratches were seen. Deformation may be at the time of delivery, but scratches are seen as being before shipment. I want you to make strict checks before shipment. I used scratch repaired, but please do not like this next time.
This review is about item#02124632.
Stair slip prevention
4
From Japan
On 2015-05-09 21:12:36
1250 mm wide Concrete foundation Carpet was applied directly to the 20 stairs. Since there was only a product of 2000 mm in length, it was obliged to cut in half and the stairs were opened with 125 mm open on both sides. I would like you to handle long items such as 3000 mm if possible. Construction was able to remove the tire and it helped smooth opening of mounting hole for saving.
This review is about item#02124632.
Used for steps on the floor
5
From Japan
On 2014-07-16 14:48:32
Since rubber is post-attachment, it is good that the installation can be easily stopped by screws.
This review is about item#58848587.

Related Products