Buy more than* S$200* and get FREE SHIPPING

Unicycle No-Flat Tire

4.20 (5)
Shaft Dimensions (mm)
phi16x170
Shaft (Material)
Yellow
Withstand Load (kg)
120
Standard
13"x3.00-8
Wheel Width (mm)
About80
Material (Wheel)
Polyurethane
Wheel Diameter (phi mm)
About360
Color
(Wheel) yellow, (wheel) ash
Weight (kg)
2.11
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FP1301A 87015923 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Used for a unicycle, pushing the inside of a field
3
From Japan
On 2017-12-23 10:17:02
The whole tire is hard and hard to deform. However, compared to pneumatic tires, running is bad. Considering to replace tires a lot, I think that I will earn.
This review is about item#87015923.
Cat's tire
5
From Japan
On 2017-06-28 08:30:41
The tube type has no durability and the tube tire deteriorates before rubbish The whole is cracked and air leaks. There is only no-punk. Depending on the thing, there are things that are hard and unusable. This product is a good thing.
This review is about item#87015923.
To unicycle for carrying out machined waste
5
From Japan
On 2017-05-13 09:42:57
The traditional no-punk tire was hard to use because the hard rubber type thing was mainstream, so it was not easy to use, but this is a soft tire of PU material and bouncing off less work efficiency. It is recommended for those who are using tires with air tubes now!
This review is about item#87015923.
Cattle feeding
5
From Japan
On 2015-06-09 11:58:41
How nice
This review is about item#87015923.
Civil engineering work
3
From Japan
On 2015-02-10 17:38:09
When loading and using soil, you can see that the tires move with rumps (spinning) in the wheels. The problem was solved when the rim band tape for the bicycle was installed in triplicate at the part hitting the rim of the tire. The manufacturer should make the tire width a little thicker.
This review is about item#87015923.

Related Products