Buy more than* S$200* and get FREE SHIPPING

Unicycle No-Flat Tire

5.00 (1)
Shaft Dimensions (mm)
phi16x170
Shaft (Material)
Yellow
Standard
13"x3.00-8
Wheel Width (mm)
About80
Material (Wheel)
Polyurethane
Wheel Diameter (phi mm)
About360
Color
(Wheel) Black, (wheel) blue
Weight (kg)
2.85
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FP1302A 87015932 51.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2015-02-10 17:42:28
Although I have used it for over 1 year after purchasing, there is no problem. I bought it for use on soft soil.
This review is about item#87015932.

Related Products