Buy more than* S$200* and get FREE SHIPPING

Eye-And-Eye Wire Sling

5.00 (4)
Impeller Eye Length (mm)
200
Eye Part Width (mm)
100
Wire Diameter (phi mm)
9
...see all>
Product Options
ADD TO CART
Working Load (t) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Load (t) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5 1pc 1 JTWR9x5 88155776 31.99 SGD
In stock
- 3.5 1pc 1 JTWR9x3.5 88155751 21.99 SGD
In stock
(Two and hanging vertical) 1.35 2 1PC 1 JTWR9x2 88155724 14.99 SGD
In stock
(Two and hanging vertical) 1.35 3 1PC 1 JTWR9x3 88155742 17.99 SGD
In stock
(Two and hanging vertical) 1.35 1.5 1PC 1 JTWR9x1.5 88155715 12.99 SGD
In stock
(Two and hanging vertical) 1.35 1 1PC 1 JTWR9x1 88155706 11.99 SGD
In stock
(Two and hanging vertical) 1.35 4 1PC 1 JTWR9x4 88155767 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Loading and unloading of luggage on a crane car, fixing of cargo
5
From Japan
On 2017-02-17 15:28:36
With minimum packing required, less rubbish. I think that quality is good even if it is cheap. Repeat confirmed!
This review is about item#88155706.
Installation of secondary products
5
From Japan
On 2016-04-23 20:06:14
It is very good to use it supple and not to be entangled and supple.
This review is about item#88155715.
unloading
5
From Japan
On 2015-04-20 16:35:56
It is cheap and I am very satisfied to use it normally.
This review is about item#88155742.
As a hanging wire for a crane
5
From Japan
On 2014-12-23 19:35:42
I think that it is cheap and proper product.
This review is about item#88155706.

Related Products