Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions D (mm) Dimension t (mm) Nominal Designation Dimension L1 (mm) Dimension d (mm) Working Load (t) Dimensions d3 (mm) Dimensions d1 (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension t (mm) Nominal Designation Dimension L1 (mm) Dimension d (mm) Working Load (t) Dimensions d3 (mm) Dimensions d1 (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
66 26 26 104 26 4.20 32 33 41 1pc 1 SC-26 88158007 32.99 SGD
Shipped after 2018-05-23
25 10 10 40 10 0.60 12 13 17 1pc 1 SC-10 88157921 -
Discontinued
[x]
50 20 20 80 20 2.5 24 25 31 1pc 1 SC-20 88157973 21.99 SGD
In stock
62 24 24 96 24 3.6 30 31 39 1pc 1 SC-24 88157991 31.99 SGD
In stock
32 12 12 48 12 0.9 15 16 20 1pc 1 SC-12 88157937 9.99 SGD
In stock
55 22 22 88 22 3.00 26 27 34 1pc 1 SC-22 88157982 22.99 SGD
In stock
36 14 14 56 14 1.20 17 18 24 1pc 1 SC-14 88157946 11.99 SGD
In stock
40 16 16 64 16 1.5 19 20 26 1pc 1 SC-16 88157955 15.99 SGD
In stock
45 18 18 72 18 2.00 21 22 29 1pc 1 SC-18 88157964 19.99 SGD
In stock
70 28 28 112 28 4.8 34 35 43 1pc 1 SC-28 88158016 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Installation of pulleys in forestry
5
From Japan
On 2017-11-22 18:30:14
It is very sturdy, and the pin does not bend even if a heavy load is applied.
This review is about item#88157991.
maintenance
5
From Japan
On 2017-08-17 10:38:52
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#88157955.
As a connecting fitting for hanging light as an interior
5
From Japan
On 2017-03-19 20:59:33
Although it is not about goods, explanation of dimensions etc is too little. Since each person is usable, please display it as finely as possible. I have failed several times in the past, but it is also a snake fee, but it is very annoying to slide product photos automatically
This review is about item#88157903.

Related Products