Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Perforation (mm) Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Perforation (mm) Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 30 25 1Roll 1 25mmx30m perforation 70mm 87026597 21.99 SGD
In stock
- 5 25 1roll 1 25mm x5m 19019507 11.99 SGD
In stock
- 5 25 1Roll 1 25mmx5m 87026572 -
Discontinued
[x]
- 30 25 1Roll 1 25mmx30m 87026581 19.99 SGD
In stock
- 30 30 1Roll 1 30mmx30m 87026606 21.99 SGD
In stock
70 30 30 1Roll 1 -- 87026615 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 27
4 star 6
3 star 0
2 star 1
1 star 0
Review Rating: 4.74
34 Customer Reviews
The reviews are automatic translation.
Graft
5
From Japan
On 2018-04-24 09:56:40
Until now, we used general items at home centers, but this product is I bought it naturally from the tape and it is a place I purchased and used this time.
This review is about item#87026581.
Grafting tape
5
From Japan
On 2018-02-12 18:57:41
It was easy to use by self-welding, but did not it need a perforation?
This review is about item#87026597.
Cutting of roses
5
From Japan
On 2018-02-11 12:34:57
It is much more expensive than ordinary vinyl grafting tapes, but workability is good because workability is good and no glue is necessary.
This review is about item#87026581.
Grafted roses
5
From Japan
On 2017-09-29 22:06:35
Success rate of rose stand type graft has been up!
This review is about item#87026581.
Grafting
5
From Japan
On 2017-07-17 16:26:51
It was a very good product. I would like to ask for it again when it runs out.
This review is about item#87026581.
Grafting
5
From Japan
On 2017-07-12 18:15:44
I used it for the graft part, but since it grows more than expected, since sprouts emerge from the tape, I do not need to peel off later.
This review is about item#87026581.
Tomato · cucumber plumeria graft
2
From Japan
On 2017-06-12 19:01:52
Somewhat like a magical tape with a high success rate, Of course the success rate depends on the skill ^ ^ Excessive expectations are prohibited. It was a failure of 30% out of 20. Since it is easier to cut than the normal grafting tape, there is little worry that it pressurizes too much and that point is safe.
This review is about item#19019507.
Adhesive tape for glue
5
From Japan
On 2017-05-17 07:57:57
Whether grafting is successful, I do not know until about half a year ago. I do not know if the graft of the graft was good, so I believe that the tape is good.
This review is about item#87026581.
I used it for a persimmon graft
4
From Japan
On 2017-03-30 23:52:13
I grafted the following grafts for the first time and I tried using New Maidale, but I am satisfied that I can win a perfect winding when I get used to it.
This review is about item#87026581.
Grafting work.
5
From Japan
On 2017-03-17 19:28:59
Even if there is no scissors, there is perforation so that it can be cut to an appropriate length, which increases working efficiency. Since it also grows well, it can be wound without difficulty. It was advanced from other people.
This review is about item#87026597.

Related Products