Buy more than* S$200* and get FREE SHIPPING

The Micro Clear Food Container

3.50 (2)
Caution
Do not use it with a kitchen wrap as this could cause being stuck together after touching it in high temperature condition.
...see all>
Product Options
ADD TO CART
Size Color Outside Dimension/Depth (mm) Outer Dimensions/Height (mm) Outer Dimensions/Width (mm) Material (cover) Weight (g) Material (Body) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Outside Dimension/Depth (mm) Outer Dimensions/Height (mm) Outer Dimensions/Width (mm) Material (cover) Weight (g) Material (Body) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M Natural 177 56 125 Polypropylene 135 Saturation pyridinium ester 920 1PC 1 A-074 N 87042523 -
Discontinued
[x]
SS Natural 134 45 90 Polypropylene 73 Saturation pyridinium ester 380 1PC 1 A-072 N 87042505 -
Discontinued
[x]
L Natural 204 60 141 Polypropylene 170 Saturation pyridinium ester 1320 1PC 1 A-075 N 87042532 8.99 SGD
Shipped after 2018-02-01
- - 154 51 108 - 110 - 620 1PC 1 A-073 N 87042514 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Put the things you do not like moisture.
3
From Japan
On 2015-04-07 12:15:29
It is a transparent and clean container. However, if you put on the lid, the inside air will come in and go, so it seems that it does not face when airtightness is necessary.
This review is about item#87042532.
Commercial honey sales case
4
From Japan
On 2014-11-03 15:15:24
I would be happy if the lid was more transparent.
This review is about item#87042505.

Related Products