Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (Body) Size Type Outer Dimensions (Width x Depth x Height)(mm) Weight (g) Capacity (mL) Material (cover) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Size Type Outer Dimensions (Width x Depth x Height)(mm) Weight (g) Capacity (mL) Material (cover) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polypropylene S Hood Case 95x142x43 52 360 Polyethylene 1PC 1 B-1720AG 87042672 -
Discontinued
[x]
Polypropylene XL (shallow) Hood Case 158x231x54 151 1400 Polyethylene 1PC 1 B-1725AG 87036442 -
Discontinued
[x]
- - - 111x166x75 96 940 - 1pc 1 B-1721AG 87036433 -
Discontinued
[x]
- M - 111x166x50 79 600 - 1pc 1 B-1700AG 87042681 -
Discontinued
[x]
- LL - 140x211x64 117 1350 - 1pc 1 B-1702AG 87042697 -
Discontinued
[x]
- XL - 158x231x81 168 2200 - 1pc 1 B-1716AG 87042706 -
Discontinued
[x]
- SS - 70x101x34 28 140 - 1pc 1 B-1733AG 87042444 -
Discontinued
[x]
Polypropylene L Hood Case 127x188x57 103 930 Polyethylene 1PC 1 B-1701AG 87042435 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as screw insert
5
From Japan
On 2014-10-16 13:04:53
The size is just easy to use.
This review is about item#87042444.

Related Products