Buy more than* S$200* and get FREE SHIPPING

Lock Type Food Container, Depth Type, Jumbo Case

Outside Dimension/Depth (mm)
311
Outer Dimensions/Height (mm)
305
Outer Dimensions/Width (mm)
225
Weight (g)
812
Capacity (mL)
12500
Material
(Lock) ABS resin, (packing) silicon rubber
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-893 N 87042907 31.42 SGD
Shipped after 2017-03-01
ADD TO CART

Related Products