Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outside Dimension/Depth (mm) Outer Dimensions/Height (mm) Outer Dimensions/Width (mm) Weight (g) Capacity (mL) Material (cover) Material (Body) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension/Depth (mm) Outer Dimensions/Height (mm) Outer Dimensions/Width (mm) Weight (g) Capacity (mL) Material (cover) Material (Body) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
189 47 133 202 650 Saturated polyester Polypropylene No. 3 White 1PC 1 B-2303NW 87043013 11.99 SGD
Shipped after 2018-07-03
197 51 146 220 850 Saturated polyester Polypropylene No. 4 White 1PC 1 B-2304NW 87043022 14.99 SGD
Shipped after 2018-07-05
152 46 121 150 460 - - - - 1pc 1 B-2302NW 87043004 10.99 SGD
Shipped after 2018-07-03
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Is it a luncheon box?
1
From Japan
On 2017-07-21 08:04:22
Arrival is too late, when you use a dishwasher the rubber on the lid side for sealing will come off!
For storage of small parts
4
From Japan
On 2016-12-15 16:37:11
I bought it for storage of parts that I do not like moisture. Kitchen utensils are saved because prices are affordable. The point that the partition board is movable is also convenient. The demanded item is shortening the delivery date.
This review is about item#87043004.

Related Products