Buy more than* S$200* and get FREE SHIPPING

Dish Drainer And Pan

Outside Dimension/Depth (mm)
375
Outer Dimensions/Height (mm)
95
Outer Dimensions/Width (mm)
260
Weight (g)
465
Material (Body)
Polypropylene
Color
White
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-1657W 87043704 18.46 SGD
Shipped after 2017-07-25
ADD TO CART

Related Products