Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Outside Dimension/Depth (mm) Outer Dimensions/Height (mm) Outer Dimensions/Width (mm) Material (handle) Weight (g) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension/Depth (mm) Outer Dimensions/Height (mm) Outer Dimensions/Width (mm) Material (handle) Weight (g) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
87 119 143 Silicon rubber 139 550 1PC 1 K-1508SR 87043844 8.99 SGD
Shipped after 2018-06-25
69 80 110 Silicon rubber 74 220 1PC 1 K-1507SR 87043835 6.99 SGD
Shipped after 2018-06-25
79 87 138 AS resin 100 300 1PC 1 K-1527SR 87043853 -
Discontinued
[x]
97 108 167 AS resin 154 580 1PC 1 K-1528SR 87043862 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
When working
5
From Japan
On 2018-01-23 19:46:31
I have never used it before, so it's nice to buy it cheaply.
This review is about item#87043844.
Weighing aroma oil
5
From Japan
On 2017-06-11 16:33:08
Since I was looking for memory that can not be seen and not a glass with bald bald ever used, it is clear and easy to see. I do not have much worry of breaking, so I like it
This review is about item#87043844.
Used for cooking
1
From Japan
On 2016-12-13 11:46:01
The pouring spout is not sharp and drips off The monotaro brand's measuring cup is better
This review is about item#87043835.
cooking
5
From Japan
On 2016-07-14 09:13:29
It is easy to hold and is not slippery. Because it is a long-use thing, I think that it will eventually get better than using things like uniform shops.
This review is about item#87043844.
cuisine
3
From Japan
On 2016-02-02 21:32:53
Although I was using a glass cup, I inadvertently broke it and bought it as a resin cup that is hard to crack. The scale on which the flour was measured was essential. The red part on the inner side of the possession seems to be a nonslip (Silicone?) However, since detergent enters when washing it, it is being removed and used. Ribs come out, but it does not hurt to use.
This review is about item#87043844.
Mixed petrol creation
5
From Japan
On 2015-11-23 12:58:24
Scale is clear and easy to see.
This review is about item#87043835.
Weighing hot water
3
From Japan
On 2015-02-04 18:40:49
It is transparent and easy to read. It does not seem to matter if you put hot water. It is convenient to go in slightly more than 200 mm.
This review is about item#87043835.

Related Products