Buy more than* S$200* and get FREE SHIPPING

Spark Plug, D-

4.62 (95)
...see all>
Product Options
ADD TO CART
Screw Length (mm) Terminal Shape Hexagon Opposite Side(mm) Overall Length (mm) Third-Party Reference Number (DENSO) Heating Value Part No. Screw Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Terminal Shape Hexagon Opposite Side(mm) Overall Length (mm) Third-Party Reference Number (DENSO) Heating Value Part No. Screw Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Integrated - - - - - - 1PC 1 DCPR8E 58120806 6.99 SGD
In stock
19 Integrated 16 75 XU20EPR-U 6 MS851316 12 1PC 1 DCPR6E 32125895 6.99 SGD
In stock
- - - - - - 09482-00384 - 1PC 1 DCP8EVX 35021034 -
Discontinued
[x]
- Integrated - - - - MS851327 - 1PC 1 DCPR7EVX 35021077 -
Discontinued
[x]
19 Screw type 18 73 - 8 98069-58717 12 1PC 1 D8EA 32125877 -
Discontinued
[x]
- Integrated - - - - 09482-00537 - 1PC 1 DCPR9EVX 35021131 -
Discontinued
[x]
- Screw type - - - - 9806658714 - 1PC 1 D8HS 35016974 3.99 SGD
In stock
- Integrated - - - - 9004A-91039 - 1PC 1 DCPR7EA-9 35021052 6.99 SGD
In stock
- Integrated - - - - CND97219 - 1PC 1 DCPR9E 35021122 6.99 SGD
In stock
- - - - - - 94709-00418 - 1PC 1 DPR6EB-9 58120842 4.99 SGD
In stock
19 Screw type 18 73 X22ES-U 7 98069-57717 12 1PC 1 D7EA 32125861 3.99 SGD
In stock
19 Integrated 16 75 XU22EP-U 7 AY02-18-110 12 1PC 1 DCP7E 32125886 5.99 SGD
In stock
- Screw type - - - - 9806656715 - 1PC 1 D6HS 35016931 3.99 SGD
In stock
12.7 Screw type 18 67 X20FSR-U 6 90098-20495 12 1PC 1 DR6HS 32125904 4.99 SGD
In stock
19 Isolation type 16 75 - 7 09482-00448 12 1PC 1 DCPR7E 09992717 6.99 SGD
In stock
- Integrated type - - XU22EPR-U - 46823299 - 1PC 1 DCPR7E-N 35021061 6.99 SGD
In stock
- Discrete type - - XU24EPR-U - CND96875 - 1PC 1 DCPR8E 35021086 6.99 SGD
In stock
- Integrated type - - - - 22401-KA320 - 1PC 1 DCPR8EVX 35021113 -
Discontinued
[x]
- Integrated - - - - - - 1PC 1 DCPR7E 58120772 6.99 SGD
In stock
- Integrated - - - - - - 1PC 1 DILZKAR6A11 58120815 22.99 SGD
In stock
- Integrated - - - - - - 1PC 1 DILZKR7B11GS 58120824 22.99 SGD
In stock
- - - - - - 98069-5777P - 1PC 1 DR7EB 58120851 4.99 SGD
In stock
- Integrated - - - - 46750545 - 1PC 1 DCPR8E-N 35021104 12.99 SGD
Shipped after 2018-01-29
- Discrete type - - - - 9806655740 - 1PC 1 D5HS 35016913 9.99 SGD
Shipped after 2018-01-29
- Integrated - - - - 948200394 - 1PC 1 DCP6E 35021016 6.99 SGD
In stock
- Integrated - - - - 12120022902 - 1PC 1 DCPR8EKP 35021095 29.99 SGD
In stock
- Screw type - - - - 9806654716 - 1PC 1 DR4HS 35017141 4.99 SGD
In stock
- Screw type - - - - 98066-55716 - 1PC 1 DR5HS 35017157 4.99 SGD
In stock
- Screw type - - - - 9806658716 - 1PC 1 DR8HS 35017202 4.99 SGD
Shipped after 2018-01-29
- Integrated type - - - - - - 1PC 1 DCPR8EKC 35017001 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 74
4 star 11
3 star 7
2 star 1
1 star 2
Review Rating: 4.62
95 Customer Reviews
The reviews are automatic translation.
Clearing work
2
From Japan
On 2018-01-17 10:47:32
I will also use it again I will use it again I will use again I will use again
This review is about item#58120772.
Clearing work
1
From Japan
On 2018-01-17 10:44:10
It is very wonderful. I want to use it again. I also use it.
This review is about item#58120772.
Buy a jet ski plug
5
From Japan
On 2017-10-25 14:33:29
Since it is NGK, the quality is no problem. MonotaRO is the cheapest than where to buy.
This review is about item#35021086.
maintenance
5
From Japan
On 2017-10-23 19:31:24
Used in BMW M5 (E34). Because it can not be obtained by a dealer. Check conformity from genuine part number.
This review is about item#35021016.
When replacing the plug
4
From Japan
On 2017-09-23 17:34:15
It is saved because it can be ordered with other things cheaper than other stores.
This review is about item#58120815.
Automobile plug change
5
From Japan
On 2017-09-18 15:25:28
I was able to exchange it without problems. The starting of the engine is also good, I am satisfied. There is speed up to delivery, we will continue to use it.
This review is about item#9992717.
For replacement of outboard motor
5
From Japan
On 2017-09-10 18:14:26
It was quite easy to buy it because it was a product that I did not sell to the home center and was free shipping
This review is about item#58120842.
Car maintenance
5
From Japan
On 2017-08-03 16:54:03
The price was also cheap and it was good. There is no trouble by wearing.
This review is about item#35021217.
Wagon R (MC22S) During inspection and maintenance
5
From Japan
On 2017-05-31 16:45:37
The standard designation plug of the wagon R (MC22S, non-turbo) is KR 7 AI, but the mileage exceeded 110 thousand kilometers with a car more than 12 years ago, so it was less expensive than an expensive plug. There is no effect to the extent that it can be experienced, but I do not feel that fuel economy falls or power down etc. I purchased it thinking that it is better to replace cheaper ones regularly than plugs that do not know when they are using. It is cheaper than buying at a large parts mass retailer. If you buy it using monotary coupons, it will be appreciated that you can buy it cheaper than a home center etc. There is no hand to not use.
This review is about item#9992717.
The worst thing happened on May 14, 2017 purchased on September 19, 2016.
1
From Japan
On 2017-05-15 15:52:48
The engine suddenly did not blow up suddenly Initially I thought that the ignition coil was defective I purchased parts and headed to the site with a business trip repair system. Even if the coil is changed, it is not good condition, so take home the vehicle again and disassemble and confirm again where the insulator of the spark plug cracks and falls into the cylinder! Perhaps some of the insulators caused valve breakage ... virtually engine blowdown. It was a truly shocking event because I believed NGK's products so far. I would like seriously to respond with compensation problem.
This review is about item#9992717.

Related Products