The reviews are automatic translation.
Automotive maintenance
From Japan
On 2017-01-17 20:57:52
It is also cheap and easy to handle with good precision and good stuff making.
Exchange
From Japan
On 2015-04-23 15:41:35
I do not know because the verification after installation is not completed, but it is a product that has no problems at all by appearance. Because it is cheap, it is saved.
Car Maintenance
From Japan
On 2014-12-07 15:04:37
Since it is a product of Mr.Ken, quality can be used without any problem, with confidence.
Used at the time of vehicle inspection
From Japan
On 2014-10-31 13:13:03
It is used at the time of vehicle inspection. It is inexpensive and profitable as much as parts suppliers UP. Because it is a chemical industrial product, it can be used with confidence.
Automobile inspection and maintenance
From Japan
On 2014-06-17 16:41:53
It is the same as purchasing from parts suppliers, but also cheap! I would like to continue purchasing in the future.
I always use it.
From Japan
On 2014-06-16 11:23:05
I always use it. It is the same item as nearby parts trader. Reliability and ease of exchange are also equivalent to genuine.
As a car inspection part of a car
From Japan
On 2014-04-17 13:14:05
It is a thing of a maker that is sold from parts suppliers, so you can use it with confidence.
overhaul
From Japan
On 2014-03-30 21:19:43
It is inexpensive and can be used normally. We will continue to use it in the future.
Automobile inspection and maintenance
From Japan
On 2013-04-12 08:28:05
I hope that it is a reliable product
Exchange cup kit
From Japan
On 2013-01-19 02:12:42
We used it for replacing the cup kit inside the drum brake of the sales car fit (GD 3). Purchase order number 35032541 and install. Because it is not exchanged there is leakage spot of brake oil and exchange. The product itself was able to be used without any problem. Also, since the piston has rubber, is it a cup that acts as a lid? It was easy because it can be used if only installed. I think that it is convenient to deal with the cylinder exchange kit though I think that other people also pointed out here because the problem of piston rust comes up here.