Buy more than* S$200* and get FREE SHIPPING

Laser Pointer RX-15

Diameter x Length (mm)
10 x 133
Laser
Visible light red semiconductor laser
Output (mW)
Less than 1 (class Ⅱ)
Battery Life
Continuous use about 30 minutes
Beam Diameter
Major axis about 4mm in 3m destination
Outreach (m)
50 within
Battery
LR41 button batteries (3 pieces)
Wavelength (nm)
650
Weight (g)
23 (including battery)
Material (Body)
Brass
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RX-15 87035934 -
In stock
[x]
ADD TO CART

Related Products