Buy more than* S$200* and get FREE SHIPPING

Laser Pointer RX-8N

Diameter x Length (mm)
14x138
Laser
Visible light red semiconductor laser
Output (mW)
Less than 1 (Class II)
Battery Life
Continuous use about 12 hours
Beam Diameter
Diameter about 5mm in 3m destination
Outreach (m)
50 within
Battery
AAA alkaline batteries (two)
Wavelength (nm)
650
Protection Structure
IP65
Weight (g)
58 (including battery)
Material (Body)
Aluminum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RX-8N 87035943 82.78 SGD
In stock
ADD TO CART

Related Products