Buy more than* S$200* and get FREE SHIPPING

Banding Band

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Width A (mm)
4.8
Dimension G(mm)
7
Thickness T (mm)
1.3
Dimensions C (mm)
5.6
Maximum Bundle Diameter (phi mm)
43
Dimensions D (mm)
7.838
Overall Length L (mm)
200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1set(100pc) 1 TGB-200B (100pc) 87048193 10.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products