Buy more than* S$200* and get FREE SHIPPING

Flat Tubing

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage (V/min)
1132254
RoHS Directive
Correspondence
Insulation Resistance (Mohm)
More than 1000
Compatible Electric Wire (mm2)
0.4 or less
Inner Diameter (phi mm)
2.3
Operating Temperature Range (deg C)
-10 to +60
Length (m)
200
Material
Soft PVC
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 TMC-2 87050162 -
[x]
ADD TO CART

Related Products