Buy more than* S$200* and get FREE SHIPPING

PVC Line Tape

3.50 (4)
Tape Length (m)
33
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 - 87060915 -
Discontinued
[x]
White 1PC 1 - 87060924 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Garage vehicle line
4
From Japan
On 2015-12-09 16:34:28
I wish I had better adhesive strength a little more.
This review is about item#87060924.
Gymnasium floor
2
From Japan
On 2015-08-04 17:57:29
Because it was a tape of a stretching type, it is the above evaluation that it was contrary to expectation, but there is no problem on quality at all
This review is about item#87060924.
Used for recognition of door for transparent resin plate use
4
From Japan
On 2014-11-26 16:36:42
It is normally used as a line tape, but a yellow tape was necessary in order to recognize the border with a door using a transparent resin plate. So we used the tape and it was easy to process, it was able to stick cleanly.
This review is about item#87060915.
Organization in the factory
4
From Japan
On 2014-06-19 17:34:04
I think that adhesion is also good with good price for the price.
This review is about item#87060915.

Related Products